MAIN FILTER INC. MF0436328 Hydraulic Filter, Wire Mesh, 1000 Micron, Viton Seal, 15.7 Inch Height | CG2CVH 318998

MAIN FILTER INC. MF0436328 318998 Hydraulic Filter, Wire Mesh, 1000 Micron, Viton Seal, 15.7 Inch Height

Item: CG2CVH Model: MF0436328Cross Ref: 318998
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Filter
Bottom I.d.3.551"
Bottom O.d.6.063"
Cracking Pressure145 psi
Filter MediaWire Mesh
Filter Rating1000 µm
Filter Size1959 sq. in.
Flow DirectionOutside In
Flow TypeOutside In
Fluid TypeHL/HM/HV/HH
Gasket MaterialViton
Height15.7"
Max. Operating Temp.248°F
Min. Operating Temp.-13°F
Seal MaterialViton
Seal TypeViton
Top I.d.3.551"
Top O.d.6.063"

Product Details:

    • Repalcement INTERNORMEN 318998

Product Variants

ProductModelHeightTop I.d.Top O.d.Bottom O.d.Filter MediaCracking PressureMin. Operating Temp.Max. Operating Temp.Price
MAIN FILTER INC. MF0436330 Hydraulic Filter, Wire Mesh, 1000 Micron Rating, Viton Seal, 15.7 Inch Height | CG2CVJ 01NR10001000G10BP MF043633015.7"3.551"6.063"6.063"Wire Mesh145 psi-13°F248°F-
RFQ
MAIN FILTER INC. MF0598573 Hydraulic Filter, Wire Mesh, 1000 Micron Rating, Viton Seal, 4.44 Inch Height | CG3GVR D71B1000BV MF05985734 11/25"1"1.772"1.772"Wire Mesh----
RFQ
MAIN FILTER INC. MF0604248 Hydraulic Filter, Wire Mesh, 1000 Micron Rating, Viton Seal, 15.7 Inch Height | CG3LNL R64E1000TV MF060424815.7"3.551"6.063"6.063"Wire Mesh145 psi-13°F248°F-
RFQ
MAIN FILTER INC. MF0607471 Hydraulic Filter, Wire Mesh, 1000 Micron, Viton Seal, 4.44 Inch Height | CG3PHG FILTERS MF06074714 11/25"1"1.772"1.772"Wire Mesh----
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAIN FILTER INC. MF0436328 318998 Hydraulic Filter, Wire Mesh, 1000 Micron, Viton Seal, 15.7 Inch Height