MAIN FILTER INC. MF0435887 Interchange Hydraulic Filter, Wire Mesh, 25 Micron Rating, Viton Seal, 3.85 Inch Height | CG2CDP XD040T25AV

MAIN FILTER INC. MF0435887 XD040T25AV Interchange Hydraulic Filter, Wire Mesh, 25 Micron Rating, Viton Seal, 3.85 Inch Height

Item: CG2CDP Model: MF0435887Cross Ref: XD040T25AV
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Filter
Bottom O.d.1.752"
Collapse Pressure305 psi
Cracking Pressure305 psi
Filter MediaWire Mesh
Filter Rating25 µm
Filter Size63 sq. in.
Flow DirectionOutside In
Flow TypeOutside In
Fluid TypeHL/HM/HV/HH
Gasket MaterialViton
Height3.85"
Max. Operating Temp.248°F
Min. Operating Temp.-13°F
Seal MaterialViton
Seal TypeViton
Top I.d.0.87"
Top O.d.1.752"

Product Details:

    • Repalcement FILTREC XD040T25AV

Product Variants

ProductModelFilter MediaTop O.d.Top I.d.HeightCracking PressureBottom O.d.Filter RatingSeal TypePrice
MAIN FILTER INC. MF0058346 Interchange Hydraulic Filter, Cellulose, 10 Micron Rating, Viton Seal, 3.38 Inch Height | CF6WEJ D110C10AV MF0058346Cellulose1.772"1.004"3.38"305 psi1.772"10 µmViton-
RFQ
MAIN FILTER INC. MF0058348 Interchange Hydraulic Filter, Cellulose, 25 Micron Rating, Viton Seal, 3.38 Inch Height | CF6WEL D110C25AV MF0058348Cellulose1.772"1.004"3.38"305 psi1.772"25 µmViton-
RFQ
MAIN FILTER INC. MF0058350 Interchange Hydraulic Filter, Glass, 3 Micron Rating, Viton Seal, 3.38 Inch Height | CF6WEN D110G03AV MF0058350Glass1.772"1.004"3.38"305 psi1.772"3 µmViton-
RFQ
MAIN FILTER INC. MF0058352 Interchange Hydraulic Filter, Glass, 3 Micron Rating, Viton Seal, 3.38 Inch Height | CF6WEQ D110G03BV MF0058352Glass1.772"1"3.38"3045 psi1.772"3 µmViton-
RFQ
MAIN FILTER INC. MF0058354 Interchange Hydraulic Filter, Glass, 5 Micron Rating, Viton Seal, 3.38 Inch Height | CF6WET D110G06AV MF0058354Glass1.772"1"3.38"305 psi1.772"5 µmViton-
RFQ
MAIN FILTER INC. MF0058356 Interchange Hydraulic Filter, Glass, 5 Micron Rating, Viton Seal, 3.38 Inch Height | CF6WEV D110G06BV MF0058356Glass1.772"1"3.38"3045 psi1.772"5 µmViton-
RFQ
MAIN FILTER INC. MF0058358 Interchange Hydraulic Filter, Glass, 10 Micron Rating, Viton Seal, 3.38 Inch Height | CF6WEX D110G10AV MF0058358Glass1.772"1"3.38"305 psi1.772"10 µmViton-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAIN FILTER INC. MF0435887 XD040T25AV Interchange Hydraulic Filter, Wire Mesh, 25 Micron Rating, Viton Seal, 3.85 Inch Height