MAIN FILTER INC. MF0435770 Interchange Hydraulic Filter, Polyester, 25 Micron, Seal, 7.87 Inch Height | CG2CBJ WX321

MAIN FILTER INC. MF0435770 WX321 Interchange Hydraulic Filter, Polyester, 25 Micron, Seal, 7.87 Inch Height

Item: CG2CBJ Model: MF0435770Cross Ref: WX321
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Filter
Bottom I.d.3.62"
Bottom O.d.5.87"
Cracking Pressure145 psi
Filter MediaPolyester
Filter Rating25 µm
Filter Size1651 sq. in.
Flow DirectionOutside In
Flow TypeOutside In
Fluid TypeHL/HM/HV/HH
Height7.87"
Max. Operating Temp.248°F
Min. Operating Temp.-13°F
Top I.d.3.62"
Top O.d.5.87"

Product Details:

    • Repalcement FILTREC WX321

Product Variants

ProductModelFilter MediaHeightTop I.d.Top O.d.Cracking PressureMin. Operating Temp.Max. Operating Temp.Fluid TypePrice
MAIN FILTER INC. MF0435769 Interchange Hydraulic Filter, Polyester, 25 Micron, Seal, 7.87 Inch Height | CG2CBH SH60118 MF0435769Polyester7.87"3.62"5.87"145 psi-13°F248°FHL/HM/HV/HH-
RFQ
MAIN FILTER INC. MF0435771 Interchange Hydraulic Filter, Polyester, 25 Micron Rating, Seal, 7.87 Inch Height | CG2CBK 2076071180 MF0435771Polyester7.87"3.62"5.87"145 psi-13°F248°FHL/HM/HV/HH-
RFQ
MAIN FILTER INC. MF0435772 Interchange Hydraulic Filter, Polyester, 25 Micron Rating, Seal, 7.87 Inch Height | CG2CBL 20Y6031121 MF0435772Polyester7.87"3.62"5.87"145 psi-13°F248°FHL/HM/HV/HH-
RFQ
MAIN FILTER INC. MF0604079 Interchange Hydraulic Filter, Polyester, 25 Micron Rating, Seal, 7.87 Inch Height | CG3LHZ W04AX321 MF0604079Polyester7.87"3.62"5.87"145 psi-13°F248°FHL/HM/HV/HH-
RFQ
MAIN FILTER INC. MF0795385 Interchange Hydraulic Filter, Polyester, 25 Micron Rating, Seal, 7.87 Inch Height | CG4FXU H5629 MF0795385Polyester7.87"3.62"5.87"145 psi-13°F248°FHL/HM/HV/HH-
RFQ
MAIN FILTER INC. MF0868072 Interchange Hydraulic Filter, Polyester, 25 Micron, Seal, 7.87 Inch Height | CG4RDD LH9351 MF0868072Polyester7.87"3.62"5.87"145 psi-13°F248°FHL/HM/HV/HH-
RFQ
MAIN FILTER INC. MF0897611 Interchange Hydraulic Filter, Polyester, 25 Micron Rating, Seal, 7.87 Inch Height | CG4ZWN HD15001 MF0897611Polyester7.87"3.62"5.87"-----
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAIN FILTER INC. MF0435770 WX321 Interchange Hydraulic Filter, Polyester, 25 Micron, Seal, 7.87 Inch Height