MAIN FILTER INC. MF0435754 Hydraulic Filter, Polyester, 10 Micron Rating, Buna Seal, 2.83 Inch Height | CG2CBF WX316

MAIN FILTER INC. MF0435754 WX316 Hydraulic Filter, Polyester, 10 Micron Rating, Buna Seal, 2.83 Inch Height

Item: CG2CBF Model: MF0435754Cross Ref: WX316
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Filter
Bottom I.d.3 3/5"
Bottom O.d.5 7/25"
Collapse Pressure145 psi
Cracking Pressure145 psi
Filter MediaPolyester
Filter Rating10 µm
Filter Size535 sq. in.
Flow DirectionOutside In
Flow TypeOutside In
Fluid TypeHL/HM/HV/HH
Gasket MaterialBuna N
Height2.83"
Max. Operating Temp.248°F
Min. Operating Temp.-13°F
Seal TypeBuna N
Top I.d.3 3/5"
Top O.d.5 7/25"

Product Details:

    • Repalcement FILTREC WX316

Product Variants

ProductModelCracking PressureTop O.d.HeightBottom O.d.Flow DirectionFilter SizeBottom I.d.Collapse PressurePrice
MAIN FILTER INC. MF0066376 Interchange Hydraulic Filter, Polyester, 10 Micron Rating, Buna Seal, 13.23 Inch Height | CF7CPN WX210 MF006637643 psi3 24/25"13.23"3 24/25"Inside Out1333 sq. in.2 11/25"43 psi-
RFQ
MAIN FILTER INC. MF0301998 Interchange Hydraulic Filter, Polyester, 10 Micron, Buna Seal, 13.23 Inch Height | CF7ZUU HE872 MF030199843 psi3 24/25"-3 24/25"Inside Out1333 sq. in.2 11/25"--
RFQ
MAIN FILTER INC. MF0435634 Interchange Hydraulic Filter, Polyester, 10 Micron, Buna Seal, 13.23 Inch Height | CG2CAX DH1393 MF043563443 psi3 24/25"-3 24/25"Inside Out1333 sq. in.2 11/25"--
RFQ
MAIN FILTER INC. MF0435635 Interchange Hydraulic Filter, Polyester, 10 Micron, Buna Seal, 13.23 Inch Height | CG2CAY XH05681 MF043563543 psi3 24/25"-3 24/25"Inside Out1333 sq. in.2 11/25"--
RFQ
MAIN FILTER INC. MF0435636 Interchange Hydraulic Filter, Polyester, 10 Micron Rating, Buna Seal, 13.23 Inch Height | CG2CAZ 222895006 MF043563643 psi3 24/25"13.23"3 24/25"Inside Out1333 sq. in.2 11/25"43 psi-
RFQ
MAIN FILTER INC. MF0435637 Interchange Hydraulic Filter, Polyester, 10 Micron, Buna Seal, 13.23 Inch Height | CG2CBA PE120010S01 MF043563743 psi3 24/25"-3 24/25"Inside Out1333 sq. in.2 11/25"--
RFQ
MAIN FILTER INC. MF0435638 Interchange Hydraulic Filter, Polyester, 10 Micron Rating, Buna Seal, 13.23 Inch Height | CG2CBB HY16135 MF043563843 psi3 24/25"13.23"3 24/25"Inside Out1333 sq. in.2 11/25"43 psi-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAIN FILTER INC. MF0435754 WX316 Hydraulic Filter, Polyester, 10 Micron Rating, Buna Seal, 2.83 Inch Height