MAIN FILTER INC. MF0435749 Interchange Hydraulic Filter, Polyester, Micron, Viton Seal, 18.97 Inch Height | CG2CBD PE170010S01

MAIN FILTER INC. MF0435749 PE170010S01 Interchange Hydraulic Filter, Polyester, Micron, Viton Seal, 18.97 Inch Height

Item: CG2CBD Model: MF0435749Cross Ref: PE170010S01
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Filter
Bottom I.d.2.441"
Bottom O.d.3 24/25"
Cracking Pressure75 psi
Filter MediaPolyester
Flow DirectionInside Out
Flow TypeInside Out
Fluid TypeHL/HM/HV/HH
Gasket MaterialViton
Max. Operating Temp.248°F
Min. Operating Temp.-13°F
Seal MaterialViton
Seal TypeViton
Thread SizeM6
Top O.d.3 24/25"

Product Details:

    • Repalcement LIEBHERR PE170010S01

Product Variants

ProductModelFilter MediaCracking PressureMin. Operating Temp.Max. Operating Temp.Top O.d.Fluid TypeBottom O.d.Seal TypePrice
MAIN FILTER INC. MF0435750 Interchange Hydraulic Filter, Polyester, Micron, Viton Seal, 18.97 Inch Height | CG2CBE WX312 MF0435750Polyester75 psi-13°F248°F3 24/25"HL/HM/HV/HH3 24/25"Viton-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAIN FILTER INC. MF0435749 PE170010S01 Interchange Hydraulic Filter, Polyester, Micron, Viton Seal, 18.97 Inch Height