MAIN FILTER INC. MF0434715 Interchange Hydraulic Filter, Wire Mesh, 150 Micron Rating, Seal, 8.78 Inch Height | CG2BZD FILTER

MAIN FILTER INC. MF0434715 Interchange Hydraulic Filter, Wire Mesh, 150 Micron Rating, Seal, 8.78 Inch Height

Item: CG2BZD Model: MF0434715
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Filter
Bottom I.d.2.62"
Bottom O.d.4.02"
Collapse Pressure145 psi
Cracking Pressure145 psi
Filter MediaWire Mesh
Filter Rating150 µm
Filter Size746 sq. in.
Flow DirectionInside Out
Flow TypeInside Out
Fluid TypeHL/HM/HV/HH
Height8.78"
Max. Operating Temp.248°F
Min. Operating Temp.-13°F
Top I.d.2.62"
Top O.d.4.02"

Product Details:

    • Repalcement SF FILTER

Product Variants

ProductModelTop O.d.Top I.d.HeightBottom O.d.Filter SizeBottom I.d.Filter MediaCracking PressurePrice
MAIN FILTER INC. MF0066306 Interchange Hydraulic Filter, Wire Mesh, 150 Micron, Seal, 8.98 Inch Height | CF7CNL WT137 MF00663064.02"--4.02"495 sq. in.2.62"Wire Mesh145 psi-
RFQ
MAIN FILTER INC. MF0434232 Interchange Hydraulic Filter, Wire Mesh, 150 Micron, Seal, 8.98 Inch Height | CG2BWM 6360G150S0000 MF04342324.02"--4.02"495 sq. in.2.62"Wire Mesh145 psi-
RFQ
MAIN FILTER INC. MF0434233 Interchange Hydraulic Filter, Wire Mesh, 150 Micron, Seal, 8.98 Inch Height | CG2BWN XH05131 MF04342334.02"--4.02"495 sq. in.2.62"Wire Mesh145 psi-
RFQ
MAIN FILTER INC. MF0434234 Interchange Hydraulic Filter, Wire Mesh, 150 Micron, Seal, 8.98 Inch Height | CG2BWP SH67216 MF04342344.02"--4.02"495 sq. in.2.62"Wire Mesh145 psi-
RFQ
MAIN FILTER INC. MF0434671 Interchange Hydraulic Filter, Wire Mesh, 150 Micron Rating, Seal, 10.67 Inch Height | CG2BYT AFIU15564150 MF04346714.33"3 1/2"10.67"4.33"541 sq. in.3 1/2"Wire Mesh145 psi-
RFQ
MAIN FILTER INC. MF0434672 Interchange Hydraulic Filter, Wire Mesh, 150 Micron, Seal, 10.67 Inch Height | CG2BYU XH05205 MF04346724.33"3 1/2"-4.33"541 sq. in.3 1/2"Wire Mesh145 psi-
RFQ
MAIN FILTER INC. MF0434673 Interchange Hydraulic Filter, Wire Mesh, 150 Micron, Seal, 10.67 Inch Height | CG2BYV HHC30118 MF04346734.33"3 1/2"-4.33"541 sq. in.3 1/2"Wire Mesh145 psi-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAIN FILTER INC. MF0434715 Interchange Hydraulic Filter, Wire Mesh, 150 Micron Rating, Seal, 8.78 Inch Height