MAIN FILTER INC. MF0432944 Interchange Hydraulic Filter, Glass, 15 Micron Rating, Viton Seal, 12.91 Inch Height | CG2BGB SH74187SP

MAIN FILTER INC. MF0432944 SH74187SP Interchange Hydraulic Filter, Glass, 15 Micron Rating, Viton Seal, 12.91 Inch Height

Item: CG2BGB Model: MF0432944Cross Ref: SH74187SP
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Filter
Bottom I.d.1.58"
Bottom O.d.3.46"
Collapse Pressure435 psi
Cracking Pressure435 psi
Filter MediaGlass
Filter Rating15 µm
Flow DirectionOutside In
Flow TypeOutside In
Fluid TypeHL/HM/HV/HH
Gasket MaterialViton
Height12.91"
Max. Operating Temp.248°F
Min. Operating Temp.-13°F
Seal MaterialViton
Seal TypeViton
Top I.d.1.58"
Top O.d.3.46"

Product Details:

    • Repalcement HIFI SH74187SP

Product Variants

ProductModelTop I.d.Top O.d.HeightBottom O.d.Bottom I.d.Filter MediaCracking PressureMin. Operating Temp.Price
MAIN FILTER INC. MF0066128 Interchange Hydraulic Filter, Glass, 15 Micron, Viton Seal, 8.343 Inch Height | CF7CKF WG535 MF00661281.11"2 12/25"-2 12/25"1.11"Glass435 psi-13°F-
RFQ
MAIN FILTER INC. MF0099374 Interchange Hydraulic Filter, Glass, 15 Micron, Viton Seal, 17.559 Inch Height | CF7EXK FILTER MF00993742.217"4.146"-3.563"-Glass---
RFQ
MAIN FILTER INC. MF0432934 Interchange Hydraulic Filter, Glass, 15 Micron, Viton Seal, 15.55 Inch Height | CG2BFW AFKOVL15469 MF04329341.58"3.46"-3.46"1.58"Glass435 psi-13°F-
RFQ
MAIN FILTER INC. MF0432940 Interchange Hydraulic Filter, Glass, 15 Micron, Viton Seal, 15.55 Inch Height | CG2BFX 8216785505 MF04329401.58"3.46"-3.46"1.58"Glass435 psi-13°F-
RFQ
MAIN FILTER INC. MF0432941 Interchange Hydraulic Filter, Glass, 15 Micron, Viton Seal, 15.55 Inch Height | CG2BFY FILTER MF04329411.58"3.46"-3.46"1.58"Glass435 psi-13°F-
RFQ
MAIN FILTER INC. MF0432943 Interchange Hydraulic Filter, Glass, 15 Micron Rating, Viton Seal, 12.91 Inch Height | CG2BGA 0201RK015BN3HC MF04329431.58"3.46"12.91"3.46"1.58"Glass435 psi-13°F-
RFQ
MAIN FILTER INC. MF0432945 Interchange Hydraulic Filter, Glass, 15 Micron, Viton Seal, 12.91 Inch Height | CG2BGC E605A0014 MF04329451.58"3.46"-3.46"1.58"Glass435 psi-13°F-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAIN FILTER INC. MF0432944 SH74187SP Interchange Hydraulic Filter, Glass, 15 Micron Rating, Viton Seal, 12.91 Inch Height