MAIN FILTER INC. MF0432365 Hydraulic Filter, Wire Mesh, 74 Micron Rating, Buna Seal, 18.5 Inch Height | CG2ARZ HP450L1874WB

MAIN FILTER INC. MF0432365 HP450L1874WB Hydraulic Filter, Wire Mesh, 74 Micron Rating, Buna Seal, 18.5 Inch Height

Item: CG2ARZ Model: MF0432365Cross Ref: HP450L1874WB
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Filter
Bottom I.d.1.732"
Bottom O.d.3.661"
Filter MediaWire Mesh
Filter Rating74 µm
Height18 1/2"
Seal TypeBuna N
Top I.d.1.732"
Top O.d.3.661"

Product Details:

    • Repalcement HY-PRO HP450L1874WB

Product Variants

ProductModelTop I.d.Top O.d.Cracking PressureHeightBottom O.d.Bottom I.d.Flow DirectionFilter SizePrice
MAIN FILTER INC. MF0065854 Interchange Hydraulic Filter, Wire Mesh, 74 Micron, Buna Seal, 9.29 Inch Height | CF7CCR S4110T74 MF00658541.732"3.661"73 psi-3.661"1.732"Inside Out633 sq. in.-
RFQ
MAIN FILTER INC. MF0065888 Interchange Hydraulic Filter, Wire Mesh, 74 Micron, Buna Seal, 18.5 Inch Height | CF7CDK S4111T74 MF00658881.732"3.661"--3.661"1.732"---
RFQ
MAIN FILTER INC. MF0308922 Interchange Hydraulic Filter, Wire Mesh, 74 Micron, Buna Seal, 9.76 Inch Height | CF8CMA HF7730 MF03089223.11"4.252"145 psi-4.252"3.11"Outside In482 sq. in.-
RFQ
MAIN FILTER INC. MF0308963 Hydraulic Filter, Wire Mesh, 74 Micron Rating, Buna Seal, 9.29 Inch Height | CF8CNA HF7771 MF03089631.732"3.661"73 psi9.29"3.661"1.732"Inside Out633 sq. in.-
RFQ
MAIN FILTER INC. MF0308969 Interchange Hydraulic Filter, Wire Mesh, 74 Micron, Buna Seal, 8.89 Inch Height | CF8CND HF7777 MF03089691.693"2.756"145 psi-2.756"1.693"Inside Out243 sq. in.-
RFQ
MAIN FILTER INC. MF0308970 Hydraulic Filter, Wire Mesh, 74 Micron Rating, Buna Seal, 8.89 Inch Height | CF8CNE HF7778 MF03089701.693"2.756"145 psi8.89"2.756"1.693"Inside Out243 sq. in.-
RFQ
MAIN FILTER INC. MF0308978 Interchange Hydraulic Filter, Wire Mesh, 74 Micron, Buna Seal, 18.5 Inch Height | CF8CNN HF7786 MF03089781.732"3.661"--3.661"1.732"---
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAIN FILTER INC. MF0432365 HP450L1874WB Hydraulic Filter, Wire Mesh, 74 Micron Rating, Buna Seal, 18.5 Inch Height