MAIN FILTER INC. MF0432310 Interchange Hydraulic Filter, Glass, 5 Micron Rating, Buna Seal, 18.5 Inch Height | CG2AQP HP450L186MB

MAIN FILTER INC. MF0432310 HP450L186MB Interchange Hydraulic Filter, Glass, 5 Micron Rating, Buna Seal, 18.5 Inch Height

Item: CG2AQP Model: MF0432310Cross Ref: HP450L186MB
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Filter
Bottom I.d.1.732"
Bottom O.d.3.661"
Capacity87.04g
Collapse Pressure73 psi
Cracking Pressure73 psi
Filter MediaGlass
Filter Rating5 µm
Filter Size929 sq. in.
Flow DirectionInside Out
Flow TypeInside Out
Fluid TypeHL/HM/HV/HH
Gasket MaterialBuna N
Height18 1/2"
Max. Operating Temp.248°F
Min. Operating Temp.-13°F
Seal TypeBuna N
Top I.d.1.732"
Top O.d.3.661"

Product Details:

    • Repalcement HY-PRO HP450L186MB

Product Variants

ProductModelFilter MediaTop I.d.Top O.d.Cracking PressureMax. Operating Temp.HeightBottom O.d.Bottom I.d.Price
MAIN FILTER INC. MF0065834 Interchange Hydraulic Filter, Glass, 5 Micron Rating, Buna Seal, 9.29 Inch Height | CF7CCE S4110G06 MF0065834Glass1.732"3.661"73 psi248°F9.29"3.661"1.732"-
RFQ
MAIN FILTER INC. MF0065868 Interchange Hydraulic Filter, Glass, 5 Micron, Buna Seal, 18.5 Inch Height | CF7CDC S4111G06 MF0065868Glass1.732"3.661"73 psi248°F-3.661"1.732"-
RFQ
MAIN FILTER INC. MF0066029 Interchange Hydraulic Filter, Glass, 5 Micron Rating, Buna Seal, 3.29 Inch Height | CF7CGX WG312 MF0066029Glass0.38"1.26"3045 psi248°F3.29"1.26"--
RFQ
MAIN FILTER INC. MF0066034 Interchange Hydraulic Filter, Glass, 5 Micron Rating, Buna Seal, 9.57 Inch Height | CF7CHA WG323 MF0066034Glass0.87"1.85"304 psi248°F9.57"1.85"--
RFQ
MAIN FILTER INC. MF0320650 Interchange Hydraulic Filter, Glass, 5 Micron, Buna Seal, 12.12 Inch Height | CF8FDA HP7L126MB MF0320650Glass3.996"5.61"51 psi248°F12 3/25"5.61"3.996"-
RFQ
MAIN FILTER INC. MF0323965 Interchange Hydraulic Filter, Glass, 5 Micron, Buna Seal, 35.82 Inch Height | CF8FPG K1000 MF0323965Glass2.618"6.083"---6.083"2.618"-
RFQ
MAIN FILTER INC. MF0324026 Interchange Hydraulic Filter, Glass, 5 Micron Rating, Buna Seal, 17.99 Inch Height | CF8FPT KM60182 MF0324026Glass2.618"6.083"102 psi248°F17.99"6.083"2.618"-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAIN FILTER INC. MF0432310 HP450L186MB Interchange Hydraulic Filter, Glass, 5 Micron Rating, Buna Seal, 18.5 Inch Height