MAIN FILTER INC. MF0432250 Hydraulic Filter, Polyester, 40 Micron Rating, Buna Seal, 9.29 Inch Height | CG2ANW S4110P40

MAIN FILTER INC. MF0432250 S4110P40 Hydraulic Filter, Polyester, 40 Micron Rating, Buna Seal, 9.29 Inch Height

Item: CG2ANW Model: MF0432250Cross Ref: S4110P40
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Filter
Bottom I.d.1.732"
Bottom O.d.3.661"
Collapse Pressure73 psi
Cracking Pressure73 psi
Filter MediaPolyester
Filter Rating40 µm
Flow DirectionInside Out
Flow TypeInside Out
Fluid TypeHL/HM/HV/HH
Gasket MaterialBuna N
Height9.29"
Max. Operating Temp.248°F
Min. Operating Temp.-13°F
Seal TypeBuna N
Top I.d.1.732"
Top O.d.3.661"

Product Details:

    • Repalcement FILTREC S4110P40

Product Variants

ProductModelHeightTop O.d.Cracking PressureTop I.d.Bottom O.d.Seal TypeFlow DirectionGasket MaterialPrice
MAIN FILTER INC. MF0096152 Hydraulic Filter, Polyester, 40 Micron Rating, Buna Seal, 9.17 Inch Height | CF7ENQ 932358 MF00961529.17"3.661"73 psi1.732"3.661"Buna NOutside InBuna N-
RFQ
MAIN FILTER INC. MF0318881 Interchange Hydraulic Filter, Polyester, 20 Micron, Viotn Seal, 6.81 Inch Height | CF8DVM 0240D020Y MF03188816.81"2.717"-1.343"2.717"Viton---
RFQ
MAIN FILTER INC. MF0789190 Hydraulic Filter, Polyester, Micron Rating, Viton Seal, 18.97 Inch Height | CG4FVA PE170010S01 MF078919018.97"3 24/25"75 psi-3 24/25"VitonInside OutViton-
RFQ
MAIN FILTER INC. MF0834678 Hydraulic Filter, Polyester, 40 Micron Rating, Buna Seal, 9.17 Inch Height | CG4LEX R05H35XA MF08346789.17"3.661"73 psi1.732"3.661"Buna NOutside InBuna N-
RFQ
MAIN FILTER INC. MF0834712 Interchange Hydraulic Filter, Polyester, 40 Micron, Buna Seal, 2.83 Inch Height | CG4LFB WX470 MF08347122.83"5 7/25"100 psi3 3/5"5 7/25"Buna NOutside InBuna N-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAIN FILTER INC. MF0432250 S4110P40 Hydraulic Filter, Polyester, 40 Micron Rating, Buna Seal, 9.29 Inch Height