MAIN FILTER INC. MF0432191 Hydraulic Filter, Wire Mesh, 74 Micron Rating, Guarnital Seal, 3.228 Inch Height | CG2ALX TECHNOLOGIES

MAIN FILTER INC. MF0432191 Hydraulic Filter, Wire Mesh, 74 Micron Rating, Guarnital Seal, 3.228 Inch Height

Item: CG2ALX Model: MF0432191
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Filter
Bottom I.d.2.008"
Bottom O.d.3.327"
Collapse Pressure51 psi
Cracking Pressure51 psi
Filter MediaWire Mesh
Filter Rating74 µm
Filter Size79 sq. in.
Flow DirectionOutside In
Flow TypeOutside In
Fluid TypeHL/HM/HV/HH
Gasket MaterialGuarnital
Height3.228"
Max. Operating Temp.248°F
Min. Operating Temp.-13°F
Seal TypeGuarnital
Top I.d.1.614"
Top O.d.3.327"

Product Details:

    • Repalcement SEPARATION TECHNOLOGIES

Product Variants

ProductModelTop I.d.Top O.d.HeightBottom O.d.Bottom I.d.Filter SizeFilter MediaCracking PressurePrice
MAIN FILTER INC. MF0065821 Hydraulic Filter, Wire Mesh, 74 Micron, Guarnital Seal, 3.228 Inch Height | CF7CBV S410T74 MF00658211.614"3.327"-3.327"2.008"79 sq. in.Wire Mesh51 psi-
RFQ
MAIN FILTER INC. MF0065896 Hydraulic Filter, Wire Mesh, 74 Micron Rating, Guarnital Seal, 7.55 Inch Height | CF7CDQ S420T74 MF00658961.61"3.33"7.55"3.31"2.01"316 sq. in.Wire Mesh51 psi-
RFQ
MAIN FILTER INC. MF0065903 Hydraulic Filter, Wire Mesh, 74 Micron, Guarnital Seal, 9.84 Inch Height | CF7CDU S430T74 MF00659031.61"3.33"9 21/25"3.31"2.01"-Wire Mesh--
RFQ
MAIN FILTER INC. MF0308908 Hydraulic Filter, Wire Mesh, 74 Micron Rating, Guarnital Seal, 9.88 Inch Height | CF8CLQ HF7716 MF03089083.74"5 24/25"9 22/25"5 24/25"5.31"-Wire Mesh--
RFQ
MAIN FILTER INC. MF0308941 Hydraulic Filter, Wire Mesh, 74 Micron, Guarnital Seal, 3.228 Inch Height | CF8CML HF7749 MF03089411.614"3.327"-3.327"2.008"79 sq. in.Wire Mesh51 psi-
RFQ
MAIN FILTER INC. MF0308945 Hydraulic Filter, Wire Mesh, 74 Micron Rating, Guarnital Seal, 7.55 Inch Height | CF8CMP HF7753 MF03089451.61"3.33"7.55"3.31"2.01"316 sq. in.Wire Mesh51 psi-
RFQ
MAIN FILTER INC. MF0308952 Hydraulic Filter, Wire Mesh, 74 Micron Rating, Guarnital Seal, 9.84 Inch Height | CF8CMR HF7760 MF03089521.61"3.33"9 21/25"3.31"2.01"-Wire Mesh--
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAIN FILTER INC. MF0432191 Hydraulic Filter, Wire Mesh, 74 Micron Rating, Guarnital Seal, 3.228 Inch Height