MAIN FILTER INC. MF0431896 Interchange Hydraulic Filter, Wire Mesh, 250 Micron Rating, Seal, 5.51 Inch Height | CG2AFP HYDRAULICS

MAIN FILTER INC. MF0431896 Interchange Hydraulic Filter, Wire Mesh, 250 Micron Rating, Seal, 5.51 Inch Height

Item: CG2AFP Model: MF0431896
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Filter
Bottom I.d.2.953"
Bottom O.d.5.354"
Filter MediaWire Mesh
Filter Rating250 µm
Height5.51"
Top I.d.2.953"
Top O.d.5.354"

Product Details:

    • Repalcement SOFIMA HYDRAULICS

Product Variants

ProductModelTop O.d.HeightCracking PressureTop I.d.Bottom O.d.Flow DirectionFilter SizeCollapse PressurePrice
MAIN FILTER INC. MF0060956 Interchange Hydraulic Filter, Wire Mesh, 250 Micron, Seal, 10.709 Inch Height | CF6ZGY FS143B8T250B MF00609565.906"---5.906"----
RFQ
MAIN FILTER INC. MF0062150 Interchange Hydraulic Filter, Wire Mesh, 250 Micron, Seal, 10.709 Inch Height | CF7ABC FS143N10T250 MF00621505.906"-15 psi-5.906"Outside In418 sq. in.--
RFQ
MAIN FILTER INC. MF0065688 Interchange Hydraulic Filter, Wire Mesh, 250 Micron Rating, Seal, 8.26 Inch Height | CF7CAE S141T250 MF00656883.898"8.26"-2.047"3.898"----
RFQ
MAIN FILTER INC. MF0065699 Interchange Hydraulic Filter, Wire Mesh, 250 Micron Rating, Seal, 5.51 Inch Height | CF7CAH S160T250 MF00656995.354"5.51"-2.953"5.354"----
RFQ
MAIN FILTER INC. MF0065710 Interchange Hydraulic Filter, Wire Mesh, 250 Micron, Seal, 9.84 Inch Height | CF7CAL S161T250 MF00657105.354"9 21/25"73 psi2.953"5.354"Outside In577 sq. in.--
RFQ
MAIN FILTER INC. MF0065776 Interchange Hydraulic Filter, Wire Mesh, 250 Micron, Seal, 7.79 Inch Height | CF7CAV S230T250 MF00657763.504"-44 psi2.284"3.504"Inside Out243 sq. in.--
RFQ
MAIN FILTER INC. MF0065781 Interchange Hydraulic Filter, Wire Mesh, 250 Micron, Seal, 7.79 Inch Height | CF7CAZ S231T250 MF00657813.898"-44 psi2.559"3.898"Inside Out272 sq. in.--
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAIN FILTER INC. MF0431896 Interchange Hydraulic Filter, Wire Mesh, 250 Micron Rating, Seal, 5.51 Inch Height