MAIN FILTER INC. MF0431854 Interchange Hydraulic Filter, Glass, 25 Micron Rating, Seal, 4.72 Inch Height | CG2AEX FBP20M25A

MAIN FILTER INC. MF0431854 FBP20M25A Interchange Hydraulic Filter, Glass, 25 Micron Rating, Seal, 4.72 Inch Height

Item: CG2AEX Model: MF0431854Cross Ref: FBP20M25A
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Filter
Bottom I.d.2.047"
Bottom O.d.3.898"
Capacity27.1g
Collapse Pressure73 psi
Cracking Pressure73 psi
Filter MediaGlass
Filter Rating25 µm
Filter Size302 sq. in.
Flow DirectionOutside In
Flow TypeOutside In
Fluid TypeHL/HM/HV/HH
Height4 18/25"
Max. Operating Temp.248°F
Min. Operating Temp.-13°F
Top I.d.2.047"
Top O.d.3.898"

Product Details:

    • Repalcement FBN FBP20M25A

Product Variants

ProductModelTop I.d.Top O.d.Cracking PressureHeightBottom O.d.Flow DirectionFilter SizeCapacityPrice
MAIN FILTER INC. MF0065673 Interchange Hydraulic Filter, Glass, 25 Micron Rating, Seal, 4.72 Inch Height | CF7CAB S140G25 MF00656732.047"3.898"73 psi4 18/25"3.898"Outside In302 sq. in.27.1g-
RFQ
MAIN FILTER INC. MF0065943 Interchange Hydraulic Filter, Glass, 25 Micron Rating, Seal, 11.81 Inch Height | CF7CEW S610G25 MF00659431.772"2.835"73 psi11.81"2.835"Inside Out470 sq. in.42.16g-
RFQ
MAIN FILTER INC. MF0065978 Interchange Hydraulic Filter, Glass, 25 Micron Rating, Seal, 10.24 Inch Height | CF7CFR WG169 MF00659780.33"2.83"145 psi10 6/25"2.83"Inside Out388 sq. in.34.84g-
RFQ
MAIN FILTER INC. MF0065998 Interchange Hydraulic Filter, Glass, 25 Micron Rating, Seal, 13.78 Inch Height | CF7CGA WG225 MF00659980.33"2.83"145 psi13.78"2.83"Inside Out523 sq. in.46.97g-
RFQ
MAIN FILTER INC. MF0066040 Interchange Hydraulic Filter, Glass, 25 Micron Rating, Seal, 1.26 Inch Height | CF7CHE WG337 MF00660401.77"2 19/25"145 psi1.26"2 19/25"Outside In31 sq. in.2.78g-
RFQ
MAIN FILTER INC. MF0301942 Interchange Hydraulic Filter, Glass, 25 Micron Rating, Seal, 13.78 Inch Height | CF7ZTG HE329 MF03019420.33"2.83"145 psi13.78"2.83"Inside Out523 sq. in.46.97g-
RFQ
MAIN FILTER INC. MF0305645 Interchange Hydraulic Filter, Glass, 25 Micron Rating, Seal, 5.59 Inch Height | CF8AMD HI204908 MF03056451.866"3.287"3045 psi5.59"3.287"Outside In339 sq. in.30.43g-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAIN FILTER INC. MF0431854 FBP20M25A Interchange Hydraulic Filter, Glass, 25 Micron Rating, Seal, 4.72 Inch Height