MAIN FILTER INC. MF0430134 Interchange Hydraulic Filter, Cellulose, 10 Micron Rating, Viton Seal, 6.57 Inch Height | CF9ZEK FILTER

MAIN FILTER INC. MF0430134 Interchange Hydraulic Filter, Cellulose, 10 Micron Rating, Viton Seal, 6.57 Inch Height

Item: CF9ZEK Model: MF0430134
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Filter
Bottom O.d.2.165"
Capacity11.44g
Collapse Pressure232 psi
Cracking Pressure232 psi
Filter MediaCellulose
Filter Rating10 µm
Filter Size286 sq. in.
Flow DirectionOutside In
Flow TypeOutside In
Fluid TypeHL/HM/HV/HH
Gasket MaterialViton
Height6.57"
Max. Operating Temp.248°F
Min. Operating Temp.-13°F
Seal MaterialViton
Seal TypeViton
Top I.d.1.024"
Top O.d.2.165"

Product Details:

    • Repalcement SF FILTER

Product Variants

ProductModelFilter MediaTop O.d.Cracking PressureTop I.d.HeightBottom O.d.Flow DirectionFilter SizePrice
MAIN FILTER INC. MF0058345 Interchange Hydraulic Filter, Cellulose, 10 Micron, Viton Seal, 3.38 Inch Height | CF6WEH D110C10A MF0058345Cellulose1.772"305 psi1.004"3.38"1.772"Outside In61 sq. in.-
RFQ
MAIN FILTER INC. MF0058379 Interchange Hydraulic Filter, Cellulose, 10 Micron, Viton Seal, 4.44 Inch Height | CF6WFN D111C10A MF0058379Cellulose1.772"305 psi1.004"4 11/25"1.772"Outside In85 sq. in.-
RFQ
MAIN FILTER INC. MF0058423 Interchange Hydraulic Filter, Cellulose, 10 Micron Rating, Viton Seal, 8.22 Inch Height | CF6WHG D112C10A MF0058423Cellulose1.772"305 psi1.004"8.22"1.772"Outside In155 sq. in.-
RFQ
MAIN FILTER INC. MF0058465 Interchange Hydraulic Filter, Cellulose, 10 Micron, Viton Seal, 4.56 Inch Height | CF6WJV D120C10A MF0058465Cellulose2.087"305 psi0.965"4 14/25"2.087"Outside In144 sq. in.-
RFQ
MAIN FILTER INC. MF0058501 Interchange Hydraulic Filter, Cellulose, 10 Micron, Viton Seal, 8.22 Inch Height | CF6WKW D121C10A MF0058501Cellulose2.087"305 psi0.965"-2.087"Outside In268 sq. in.-
RFQ
MAIN FILTER INC. MF0058593 Interchange Hydraulic Filter, Cellulose, 10 Micron Rating, Viton Seal, 4.72 Inch Height | CF6WMW D130C10A MF0058593Cellulose2.087"305 psi1.083"4 18/25"2.087"Outside In126 sq. in.-
RFQ
MAIN FILTER INC. MF0058691 Interchange Hydraulic Filter, Cellulose, 10 Micron, Viton Seal, 4.56 Inch Height | CF6WQA D140C10A MF0058691Cellulose3.071"305 psi1.701"4 14/25"3.071"Outside In264 sq. in.-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAIN FILTER INC. MF0430134 Interchange Hydraulic Filter, Cellulose, 10 Micron Rating, Viton Seal, 6.57 Inch Height