MAIN FILTER INC. MF0428102 Hydraulic Filter, Wire Mesh, 100 Micron, Buna Seal, 15.35 Inch Height | CF9XFG XH03746

MAIN FILTER INC. MF0428102 XH03746 Hydraulic Filter, Wire Mesh, 100 Micron, Buna Seal, 15.35 Inch Height

Item: CF9XFG Model: MF0428102Cross Ref: XH03746
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Filter
Bottom I.d.0.409"
Bottom O.d.4.961"
Cracking Pressure145 psi
Filter MediaWire Mesh
Filter Rating100 µm
Filter Size574 sq. in.
Flow DirectionInside Out
Flow TypeInside Out
Fluid TypeHL/HM/HV/HH
Gasket MaterialBuna N
Height15.35"
Max. Operating Temp.248°F
Min. Operating Temp.-13°F
Seal TypeBuna N
Top I.d.3.622"
Top O.d.4.961"

Product Details:

    • Repalcement FILTER-X XH03746

Product Variants

ProductModelTop I.d.Top O.d.Cracking PressureHeightBottom O.d.Bottom I.d.Flow DirectionFilter SizePrice
MAIN FILTER INC. MF0008239 Hydraulic Filter, Wire Mesh, 100 Micron Rating, Buna Seal, 10.15 Inch Height | CF6RPF MART MF00082393.701"5.591"435 psi10.15"5.591"3.701"Outside In820 sq. in.-
RFQ
MAIN FILTER INC. MF0304367 Hydraulic Filter, Wire Mesh, 100 Micron Rating, Buna Seal, 10.23 Inch Height | CF8AGD CRS230 MF03043672.835"4.173"145 psi10.23"4.173"0.409"Inside Out311 sq. in.-
RFQ
MAIN FILTER INC. MF0304384 Hydraulic Filter, Wire Mesh, 100 Micron Rating, Buna Seal, 15.35 Inch Height | CF8AGT CRS430 MF03043843.622"4.961"145 psi15.35"4.961"0.409"Inside Out574 sq. in.-
RFQ
MAIN FILTER INC. MF0304390 Interchange Hydraulic Filter, Wire Mesh, 100 Micron, Buna Seal, 4.13 Inch Height | CF8AGZ CRS70 MF03043901.772"2.835"145 psi-2.835"0.331"Inside Out85 sq. in.-
RFQ
MAIN FILTER INC. MF0306750 Interchange Hydraulic Filter, Wire Mesh, 100 Micron Rating, Buna Seal, 7.59 Inch Height | CF8BEU MART MF03067504.331"6.299"232 psi7.59"6.299"4.331"Outside In771 sq. in.-
RFQ
MAIN FILTER INC. MF0427367 Interchange Hydraulic Filter, Wire Mesh, 100 Micron Rating, Buna Seal, 4.13 Inch Height | CF9WHF XH03591 MF04273671.772"2.835"145 psi4.13"2.835"0.331"Inside Out85 sq. in.-
RFQ
MAIN FILTER INC. MF0427368 Interchange Hydraulic Filter, Wire Mesh, 100 Micron Rating, Buna Seal, 4.13 Inch Height | CF9WHG SH53156 MF04273681.772"2.835"145 psi4.13"2.835"0.331"Inside Out85 sq. in.-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAIN FILTER INC. MF0428102 XH03746 Hydraulic Filter, Wire Mesh, 100 Micron, Buna Seal, 15.35 Inch Height