MAIN FILTER INC. MF0427275 Hydraulic Filter, Wire Mesh, 40 Micron Rating, Cork Seal, 5.27 Inch Height | CF9WEM XH03562

MAIN FILTER INC. MF0427275 XH03562 Hydraulic Filter, Wire Mesh, 40 Micron Rating, Cork Seal, 5.27 Inch Height

Item: CF9WEM Model: MF0427275Cross Ref: XH03562
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Filter
Bottom I.d.1.114"
Bottom O.d.2.303"
Collapse Pressure145 psi
Cracking Pressure145 psi
Filter MediaWire Mesh
Filter Rating40 µm
Filter Size101 sq. in.
Flow DirectionOutside In
Flow TypeOutside In
Fluid TypeHL/HM/HV/HH
Gasket MaterialCork
Height5.27"
Max. Operating Temp.248°F
Min. Operating Temp.-13°F
Seal TypeCork
Top I.d.1.114"
Top O.d.2.303"

Product Details:

    • Repalcement FILTER-X XH03562

Product Variants

ProductModelFilter SizeFilter MediaCracking PressureHeightMin. Operating Temp.Max. Operating Temp.Top I.d.Top O.d.Price
MAIN FILTER INC. MF0301933 Hydraulic Filter, Wire Mesh, 40 Micron Rating, Cork Seal, 5.27 Inch Height | CF7ZRY HE304 MF0301933101 sq. in.Wire Mesh145 psi5.27"-13°F248°F1.114"2.303"-
RFQ
MAIN FILTER INC. MF0427272 Interchange Hydraulic Filter, Wire Mesh, 40 Micron, Cork Seal, 5.27 Inch Height | CF9WEJ XH03561 MF042727275 sq. in.Wire Mesh145 psi5.27"-13°F248°F1.114"2.303"-
RFQ
MAIN FILTER INC. MF0427273 Interchange Hydraulic Filter, Wire Mesh, 40 Micron, Cork Seal, 5.27 Inch Height | CF9WEK FILTER MF042727375 sq. in.Wire Mesh145 psi5.27"-13°F248°F1.114"2.303"-
RFQ
MAIN FILTER INC. MF0427274 Hydraulic Filter, Wire Mesh, 40 Micron Rating, Cork Seal, 5.27 Inch Height | CF9WEL DGMH613 MF0427274101 sq. in.Wire Mesh145 psi5.27"-13°F248°F1.114"2.303"-
RFQ
MAIN FILTER INC. MF0427276 Hydraulic Filter, Wire Mesh, 40 Micron Rating, Cork Seal, 5.27 Inch Height | CF9WEN SH52605 MF0427276101 sq. in.Wire Mesh145 psi5.27"-13°F248°F1.114"2.303"-
RFQ
MAIN FILTER INC. MF0427277 Interchange Hydraulic Filter, Wire Mesh, 40 Micron, Cork Seal, 5.27 Inch Height | CF9WEP FILTER MF0427277101 sq. in.Wire Mesh145 psi5.27"-13°F248°F1.114"2.303"-
RFQ
MAIN FILTER INC. MF0600616 Hydraulic Filter, Wire Mesh, 40 Micron Rating, Cork Seal, 5.27 Inch Height | CG3JJM R01D40T MF060061675 sq. in.Wire Mesh145 psi5.27"-13°F248°F1.114"2.303"-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAIN FILTER INC. MF0427275 XH03562 Hydraulic Filter, Wire Mesh, 40 Micron Rating, Cork Seal, 5.27 Inch Height