MAIN FILTER INC. MF0427000 Interchange Hydraulic Filter, Cellulose, 3 Micron, Buna Seal, 9.52 Inch Height | CF9VVB XH03496

MAIN FILTER INC. MF0427000 XH03496 Interchange Hydraulic Filter, Cellulose, 3 Micron, Buna Seal, 9.52 Inch Height

Item: CF9VVB Model: MF0427000Cross Ref: XH03496
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Filter
Bottom I.d.1.496"
Bottom O.d.2 13/25"
Capacity11.85g
Cracking Pressure145 psi
Filter MediaCellulose
Filter Rating3 µm
Filter Size296 sq. in.
Flow DirectionOutside In
Flow TypeOutside In
Fluid TypeHL/HM/HV/HH
Gasket MaterialBuna N
Max. Operating Temp.248°F
Min. Operating Temp.-13°F
Seal TypeBuna N
Top I.d.1.496"
Top O.d.2 13/25"

Product Details:

    • Repalcement FILTER-X XH03496

Product Variants

ProductModelCracking PressureTop I.d.Top O.d.HeightBottom O.d.Flow DirectionFilter SizeCapacityPrice
MAIN FILTER INC. MF0065822 Hydraulic Filter, Cellulose, 3 Micron Rating, Buna Seal, 9.29 Inch Height | CF7CBW S4110C03 MF006582273 psi1.732"3.661"9.29"3.661"Inside Out---
RFQ
MAIN FILTER INC. MF0065856 Hydraulic Filter, Cellulose, 3 Micron Rating, Buna Seal, 18.5 Inch Height | CF7CCT S4111C03 MF006585673 psi1.732"3.661"18 1/2"3.661"Inside Out1143 sq. in.45.73g-
RFQ
MAIN FILTER INC. MF0066227 Interchange Hydraulic Filter, Cellulose, 3 Micron, Buna Seal, 5.24 Inch Height | CF7CLX WP505 MF0066227145 psi0.77"1.77"5 6/25"1.77"Outside In133 sq. in.5.99g-
RFQ
MAIN FILTER INC. MF0308752 Interchange Hydraulic Filter, Cellulose, 3 Micron, Buna Seal, 4.65 Inch Height | CF8CGY HF7307 MF0308752145 psi1.07"2.87"4.65"2.87"Outside In289 sq. in.13.01g-
RFQ
MAIN FILTER INC. MF0308773 Hydraulic Filter, Cellulose, 3 Micron Rating, Buna Seal, 5.24 Inch Height | CF8CHL HF7347 MF0308773145 psi0.77"1.77"5 6/25"1.77"Outside In133 sq. in.5.99g-
RFQ
MAIN FILTER INC. MF0308925 Hydraulic Filter, Cellulose, 3 Micron Rating, Buna Seal, 9.52 Inch Height | CF8CMD HF7733 MF0308925145 psi1.496"2 13/25"9 13/25"2 13/25"Outside In296 sq. in.11.85g-
RFQ
MAIN FILTER INC. MF0308958 Interchange Hydraulic Filter, Cellulose, 3 Micron, Buna Seal, 9.29 Inch Height | CF8CMV HF7766 MF030895873 psi1.732"3.661"-3.661"Inside Out---
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAIN FILTER INC. MF0427000 XH03496 Interchange Hydraulic Filter, Cellulose, 3 Micron, Buna Seal, 9.52 Inch Height