MAIN FILTER INC. MF0424630 Hydraulic Filter, Wire Mesh, 500 Micron, Viton Seal, 8.42 Inch Height | CF9RLU CR180500

MAIN FILTER INC. MF0424630 CR180500 Hydraulic Filter, Wire Mesh, 500 Micron, Viton Seal, 8.42 Inch Height

Item: CF9RLU Model: MF0424630Cross Ref: CR180500
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Filter
Bottom O.d.3.898"
Cracking Pressure145 psi
Filter MediaWire Mesh
Filter Rating500 µm
Filter Size289 sq. in.
Flow DirectionOutside In
Flow TypeOutside In
Fluid TypeHL/HM/HV/HH
Gasket MaterialViton
Max. Operating Temp.248°F
Min. Operating Temp.-13°F
Seal MaterialViton
Seal TypeViton
Top I.d.1.595"
Top O.d.3.898"

Product Details:

    • Repalcement DONALDSON/FBO/DCI CR180500

Product Variants

ProductModelTop I.d.Top O.d.Cracking PressureHeightBottom O.d.Filter SizeCollapse PressureFilter MediaPrice
MAIN FILTER INC. MF0058957 Hydraulic Filter, Wire Mesh, 500 Micron, Viton Seal, 9.29 Inch Height | CF6WXR D151T500B MF00589571.646"3.071"3045 psi-3.071"415 sq. in.-Wire Mesh-
RFQ
MAIN FILTER INC. MF0060541 Hydraulic Filter, Wire Mesh, 500 Micron, Viton Seal, 11.18 Inch Height | CF6YYQ DLD150T500B MF00605410.87"1.752"--1.752"--Wire Mesh-
RFQ
MAIN FILTER INC. MF0424632 Hydraulic Filter, Wire Mesh, 500 Micron Rating, Viton Seal, 8.42 Inch Height | CF9RLW P175390 MF04246321.595"3.898"145 psi8.42"3.898"289 sq. in.145 psiWire Mesh-
RFQ
MAIN FILTER INC. MF0596893 Hydraulic Filter, Wire Mesh, 500 Micron Rating, Viton Seal, 9.29 Inch Height | CG3FDN D56A500TBV MF05968931.646"3.071"3045 psi9.29"3.071"415 sq. in.3045 psiWire Mesh-
RFQ
MAIN FILTER INC. MF0598142 Hydraulic Filter, Wire Mesh, 500 Micron Rating, Viton Seal, 11.18 Inch Height | CG3GKK D49B500TV MF05981420.87"1.752"-11.18"1.752"--Wire Mesh-
RFQ
MAIN FILTER INC. MF0599688 Hydraulic Filter, Wire Mesh, 500 Micron, Viton Seal, 8.42 Inch Height | CG3HNV R20C500TB MF05996881.595"3.898"145 psi-3.898"289 sq. in.-Wire Mesh-
RFQ
MAIN FILTER INC. MF0605763 Hydraulic Filter, Wire Mesh, 500 Micron Rating, Viton Seal, 9.29 Inch Height | CG3MVH FILTERS MF06057631.646"3.071"3045 psi9.29"3.071"415 sq. in.3045 psiWire Mesh-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAIN FILTER INC. MF0424630 CR180500 Hydraulic Filter, Wire Mesh, 500 Micron, Viton Seal, 8.42 Inch Height