MAIN FILTER INC. MF0422478 Interchange Hydraulic Filter, Cellulose, 20 Micron Rating, Seal, 10.03 Inch Height | CF9PCF XH02408

MAIN FILTER INC. MF0422478 XH02408 Interchange Hydraulic Filter, Cellulose, 20 Micron Rating, Seal, 10.03 Inch Height

Item: CF9PCF Model: MF0422478Cross Ref: XH02408
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Filter
Bottom O.d.3.287"
Capacity30.79g
Collapse Pressure435 psi
Cracking Pressure435 psi
Filter MediaCellulose
Filter Rating20 µm
Filter Size770 sq. in.
Flow DirectionOutside In
Flow TypeOutside In
Fluid TypeHL/HM/HV/HH
Height10.03"
Max. Operating Temp.248°F
Min. Operating Temp.-13°F
Top I.d.1.866"
Top O.d.3.287"

Product Details:

    • Repalcement FILTER-X XH02408

Product Variants

ProductModelTop I.d.Top O.d.Cracking PressureHeightBottom O.d.Filter SizeCapacityCollapse PressurePrice
MAIN FILTER INC. MF0005001 Interchange Hydraulic Filter, Cellulose, 20 Micron, Seal, 3.7 Inch Height | CF6QKH MART MF00050011.004"1.85"435 psi3.7"1.85"90 sq. in.3.58g--
RFQ
MAIN FILTER INC. MF0006908 Interchange Hydraulic Filter, Cellulose, 20 Micron Rating, Seal, 6.77 Inch Height | CF6RBP MART MF00069081.004"1.85"435 psi6.77"1.85"166 sq. in.6.66g435 psi-
RFQ
MAIN FILTER INC. MF0006909 Interchange Hydraulic Filter, Cellulose, 20 Micron, Seal, 9.68 Inch Height | CF6RBQ MART MF00069091.004"1.85"-9 17/25"1.85"----
RFQ
MAIN FILTER INC. MF0006910 Interchange Hydraulic Filter, Cellulose, 20 Micron Rating, Seal, 5.59 Inch Height | CF6RBR MART MF00069101.866"3.287"435 psi5.59"3.287"425 sq. in.16.98g435 psi-
RFQ
MAIN FILTER INC. MF0009862 Interchange Hydraulic Filter, Cellulose, 20 Micron, Seal, 5.59 Inch Height | CF6RUQ MART MF00098621.866"3.287"435 psi-3.287"425 sq. in.16.98g--
RFQ
MAIN FILTER INC. MF0009917 Interchange Hydraulic Filter, Cellulose, 20 Micron Rating, Seal, 10.03 Inch Height | CF6RUV MART MF00099171.866"3.287"435 psi10.03"3.287"770 sq. in.30.79g435 psi-
RFQ
MAIN FILTER INC. MF0009921 Interchange Hydraulic Filter, Cellulose, 20 Micron, Seal, 14.68 Inch Height | CF6RUW MART MF00099211.866"3.287"435 psi-3.287"1130 sq. in.45.21g--
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAIN FILTER INC. MF0422478 XH02408 Interchange Hydraulic Filter, Cellulose, 20 Micron Rating, Seal, 10.03 Inch Height