MAIN FILTER INC. MF0422263 Interchange Hydraulic Filter, Cellulose, 10 Micron, Seal, 9.68 Inch Height | CF9NUT U7087

MAIN FILTER INC. MF0422263 U7087 Interchange Hydraulic Filter, Cellulose, 10 Micron, Seal, 9.68 Inch Height

Item: CF9NUT Model: MF0422263Cross Ref: U7087
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Filter
Bottom O.d.1.85"
Filter MediaCellulose
Filter Rating10 µm
Height9 17/25"
Top I.d.1.004"
Top O.d.1.85"

Product Details:

    • Repalcement NORMAN U7087

Product Variants

ProductModelTop I.d.Top O.d.HeightCracking PressureBottom O.d.Flow DirectionCapacityFilter SizePrice
MAIN FILTER INC. MF0004948 Interchange Hydraulic Filter, Cellulose, 10 Micron Rating, Seal, 10.03 Inch Height | CF6QKA MART MF00049481.866"3.287"10.03"435 psi3.287"Outside In30.79g770 sq. in.-
RFQ
MAIN FILTER INC. MF0005104 Interchange Hydraulic Filter, Cellulose, 10 Micron, Seal, 6.77 Inch Height | CF6QKP MART MF00051041.004"1.85"6.77"435 psi1.85"Outside In6.66g166 sq. in.-
RFQ
MAIN FILTER INC. MF0006375 Interchange Hydraulic Filter, Cellulose, 10 Micron, Seal, 3.7 Inch Height | CF6QVM MART MF00063751.004"1.85"3.7"435 psi1.85"Outside In3.58g90 sq. in.-
RFQ
MAIN FILTER INC. MF0006564 Interchange Hydraulic Filter, Cellulose, 10 Micron Rating, Seal, 5.59 Inch Height | CF6QZC MART MF00065641.866"3.287"5.59"-3.287"----
RFQ
MAIN FILTER INC. MF0006791 Interchange Hydraulic Filter, Cellulose, 10 Micron, Seal, 33.46 Inch Height | CF6RAA MART MF00067912.559"5.512"-87 psi5.512"Outside In235.24g5881 sq. in.-
RFQ
MAIN FILTER INC. MF0006920 Interchange Hydraulic Filter, Cellulose, 10 Micron Rating, Seal, 5.59 Inch Height | CF6RBU MART MF00069201.866"3.287"5.59"-3.287"----
RFQ
MAIN FILTER INC. MF0009877 Interchange Hydraulic Filter, Cellulose, 10 Micron Rating, Seal, 10.03 Inch Height | CF6RUT MART MF00098771.866"3.287"10.03"435 psi3.287"Outside In30.79g770 sq. in.-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAIN FILTER INC. MF0422263 U7087 Interchange Hydraulic Filter, Cellulose, 10 Micron, Seal, 9.68 Inch Height