MAIN FILTER INC. MF0420550 Hydraulic Filter, Stainless Steel Fiber, 20 Micron, Viton Seal, 3.66 Inch Height | CF9LNJ 930G20B000P

MAIN FILTER INC. MF0420550 930G20B000P Hydraulic Filter, Stainless Steel Fiber, 20 Micron, Viton Seal, 3.66 Inch Height

Item: CF9LNJ Model: MF0420550Cross Ref: 930G20B000P
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Filter
Bottom O.d.1.378"
Filter MediaStainless Steel Fiber
Filter Rating20 µm
Height3.66"
Seal MaterialViton
Seal TypeViton
Top I.d.0.476"
Top O.d.1.378"

Product Details:

    • Repalcement EPPENSTEINER 930G20B000P

Product Variants

ProductModelTop O.d.HeightTop I.d.Cracking PressureBottom O.d.Bottom I.d.Filter SizeCapacityPrice
MAIN FILTER INC. MF0060022 Hydraulic Filter, Stainless Steel Fiber, 20 Micron Rating, Viton Seal, 6.22 Inch Height | CF6YFC DHD110A20B MF00600221.752"6.22"0.87"3045 psi1.752"-105 sq. in.2.73g-
RFQ
MAIN FILTER INC. MF0060108 Hydraulic Filter, Stainless Steel Fiber, 20 Micron Rating, Viton Seal, 5.079 Inch Height | CF6YJL DHD160A20B MF00601082.362"5.079"1.346"3045 psi2.362"-171 sq. in.4.46g-
RFQ
MAIN FILTER INC. MF0060161 Hydraulic Filter, Stainless Steel Fiber, 20 Micron Rating, Viton Seal, 7.4 Inch Height | CF6YLD DHD240A20B MF00601612.362"7 2/5"1.347"3045 psi2.362"-257 sq. in.6.67g-
RFQ
MAIN FILTER INC. MF0060236 Hydraulic Filter, Stainless Steel Fiber, 20 Micron, Viton Seal, 3.66 Inch Height | CF6YNW DHD30A20B MF00602361.378"3.66"0.476"-1.378"----
RFQ
MAIN FILTER INC. MF0060296 Hydraulic Filter, Stainless Steel Fiber, 20 Micron Rating, Viton Seal, 7.12 Inch Height | CF6YPZ DHD330A20B MF00602963.032"7 3/25"1.898"3045 psi3.032"-319 sq. in.8.28g-
RFQ
MAIN FILTER INC. MF0060383 Hydraulic Filter, Stainless Steel Fiber, 20 Micron, Viton Seal, 3.58 Inch Height | CF6YTY DHD60A20B MF00603831.752"3.58"0.87"-1.752"----
RFQ
MAIN FILTER INC. MF0060436 Hydraulic Filter, Stainless Steel Fiber, 20 Micron, Viton Seal, 13.81 Inch Height | CF6YVT DHD660A20B MF00604363.032"13.81"1.898"-3.032"----
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAIN FILTER INC. MF0420550 930G20B000P Hydraulic Filter, Stainless Steel Fiber, 20 Micron, Viton Seal, 3.66 Inch Height