MAIN FILTER INC. MF0416087 Hydraulic Filter, Wire Mesh, 125 Micron, Viton Seal, 12.95 Inch Height | CF9ELL XH01494

MAIN FILTER INC. MF0416087 XH01494 Hydraulic Filter, Wire Mesh, 125 Micron, Viton Seal, 12.95 Inch Height

Item: CF9ELL Model: MF0416087Cross Ref: XH01494
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Filter
Bottom O.d.3.071"
Cracking Pressure305 psi
Filter MediaWire Mesh
Filter Rating125 µm
Filter Size779 sq. in.
Flow DirectionOutside In
Flow TypeOutside In
Fluid TypeHL/HM/HV/HH
Gasket MaterialViton
Max. Operating Temp.248°F
Min. Operating Temp.-13°F
Seal MaterialViton
Seal TypeViton
Top I.d.1.701"
Top O.d.3.071"

Product Details:

    • Repalcement FILTER-X XH01494

Product Variants

ProductModelTop I.d.Top O.d.HeightCracking PressureBottom O.d.Filter SizeCollapse PressureFilter MediaPrice
MAIN FILTER INC. MF0008435 Hydraulic Filter, Wire Mesh, 125 Micron, Viton Seal, 3.38 Inch Height | CF6RRT MART MF00084351"1.772"3.38"-1.772"--Wire Mesh-
RFQ
MAIN FILTER INC. MF0008444 Hydraulic Filter, Wire Mesh, 125 Micron, Viton Seal, 4.44 Inch Height | CF6RRX MART MF00084441.004"1.772"4 11/25"-1.772"--Wire Mesh-
RFQ
MAIN FILTER INC. MF0035522 Hydraulic Filter, Wire Mesh, 125 Micron Rating, Viton Seal, 3.54 Inch Height | CF6UKC MART MF00355220.898"1.654"3.54"363 psi1.654"63 sq. in.363 psiWire Mesh-
RFQ
MAIN FILTER INC. MF0035594 Hydraulic Filter, Wire Mesh, 125 Micron Rating, Viton Seal, 12.95 Inch Height | CF6UKV MART MF00355941.701"3.071"12.95"305 psi3.071"779 sq. in.305 psiWire Mesh-
RFQ
MAIN FILTER INC. MF0334919 Hydraulic Filter, Wire Mesh, 125 Micron, Viton Seal, 3.38 Inch Height | CF8GCF FILTRI MF03349191"1.772"3.38"-1.772"--Wire Mesh-
RFQ
MAIN FILTER INC. MF0334942 Hydraulic Filter, Wire Mesh, 125 Micron, Viton Seal, 4.44 Inch Height | CF8GCZ FILTRI MF03349421.004"1.772"4 11/25"-1.772"--Wire Mesh-
RFQ
MAIN FILTER INC. MF0335031 Hydraulic Filter, Wire Mesh, 125 Micron, Viton Seal, 4.56 Inch Height | CF8GFA FILTRI MF03350311.595"3.071"4 14/25"-3.071"--Wire Mesh-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAIN FILTER INC. MF0416087 XH01494 Hydraulic Filter, Wire Mesh, 125 Micron, Viton Seal, 12.95 Inch Height