MAIN FILTER INC. MF0415785 Interchange Hydraulic Filter, Glass, 10 Micron, Viton Seal, 8.22 Inch Height | CF9DZY 169600SH10SLE000V

MAIN FILTER INC. MF0415785 169600SH10SLE000V Interchange Hydraulic Filter, Glass, 10 Micron, Viton Seal, 8.22 Inch Height

Item: CF9DZY Model: MF0415785Cross Ref: 169600SH10SLE000V
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Filter
Bottom O.d.3.071"
Capacity38.23g
Cracking Pressure305 psi
Filter MediaGlass
Filter Rating10 µm
Filter Size408 sq. in.
Flow DirectionOutside In
Flow TypeOutside In
Fluid TypeHL/HM/HV/HH
Gasket MaterialViton
Max. Operating Temp.248°F
Min. Operating Temp.-13°F
Seal MaterialViton
Seal TypeViton
Top I.d.1.701"
Top O.d.3.071"

Product Details:

    • Repalcement EPPENSTEINER 169600SH10SLE000V

Product Variants

ProductModelFilter MediaTop O.d.Top I.d.Cracking PressureHeightBottom O.d.Filter RatingFlow DirectionPrice
MAIN FILTER INC. MF0005332 Interchange Hydraulic Filter, Glass, 10 Micron, Viton Seal, 3.3 Inch Height | CF6QKX MART MF0005332Glass1.85"0.87"435 psi3.3"1.85"10 µmOutside In-
RFQ
MAIN FILTER INC. MF0005335 Interchange Hydraulic Filter, Glass, 10 Micron, Viton Seal, 6.02 Inch Height | CF6QKZ MART MF0005335Glass1.85"0.87"435 psi-1.85"10 µmOutside In-
RFQ
MAIN FILTER INC. MF0005338 Interchange Hydraulic Filter, Glass, 10 Micron Rating, Viton Seal, 4.52 Inch Height | CF6QLA MART MF0005338Glass2.717"1.346"435 psi4 13/25"2.717"10 µmOutside In-
RFQ
MAIN FILTER INC. MF0005344 Interchange Hydraulic Filter, Glass, 10 Micron Rating, Viton Seal, 6.37 Inch Height | CF6QLC MART MF0005344Glass3.563"1.898"435 psi6.37"3.563"10 µmOutside In-
RFQ
MAIN FILTER INC. MF0006004 Interchange Hydraulic Filter, Glass, 10 Micron Rating, Viton Seal, 3.7 Inch Height | CF6QLQ MART MF0006004Glass1.378"0.476"3045 psi3.7"1.378"10 µmOutside In-
RFQ
MAIN FILTER INC. MF0006008 Interchange Hydraulic Filter, Glass, 10 Micron, Viton Seal, 3.31 Inch Height | CF6QLU MART MF0006008Glass1.85"0.87"3045 psi3.31"1.85"10 µmOutside In-
RFQ
MAIN FILTER INC. MF0006012 Interchange Hydraulic Filter, Glass, 10 Micron, Viton Seal, 6.18 Inch Height | CF6QLY MART MF0006012Glass1.752"0.87"3045 psi-1.752"10 µmOutside In-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAIN FILTER INC. MF0415785 169600SH10SLE000V Interchange Hydraulic Filter, Glass, 10 Micron, Viton Seal, 8.22 Inch Height