MAIN FILTER INC. MF0410894 Spin-On Filter, Cellulose, 10 Micron Rating, Buna Seal, 8.949 Inch Height | CF9AUC 87SL130P10P

MAIN FILTER INC. MF0410894 87SL130P10P Spin-On Filter, Cellulose, 10 Micron Rating, Buna Seal, 8.949 Inch Height

Item: CF9AUC Model: MF0410894Cross Ref: 87SL130P10P
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpin-On Hydraulic Filter
Bottom O.d.5.079"
Burst Pressure246.6 psi
Capacity41.74g
Collapse Pressure72.5 psi
Cracking Pressure72.5 psi
Filter MediaCellulose
Filter Rating10 µm
Filter Size1044 sq. in.
Flow DirectionOutside In
Flow TypeOutside In
Fluid TypeHL/HM/HV/HH
Gasket MaterialBuna N
Height8.949"
Max. Operating Temp.248°F
Min. Operating Temp.-13°F
Seal TypeBuna N
Thread11 BSP
Thread Size1.25 mm
Top O.d.5.079"

Product Details:

    • Repalcement EPPENSTEINER 87SL130P10P

Product Variants

ProductModelTop O.d.Filter MediaHeightCracking PressureTop I.d.Bottom O.d.Filter RatingSeal TypePrice
MAIN FILTER INC. MF0003957 Interchange Spin-On Filter, Cellulose, 20 Micron Rating, Buna Seal, 5.38 Inch Height | CF6QEW MART MF00039573 3/4"Cellulose5.38"72 psi-3 3/4"20 µmBuna N-
RFQ
MAIN FILTER INC. MF0004615 Interchange Spin-On Filter, Glass, 10 Micron Rating, Buna Seal, 7.88 Inch Height | CF6QJJ MART MF00046153 3/4"Glass7.88"145 psi-3 3/4"10 µmBuna N-
RFQ
MAIN FILTER INC. MF0007089 Interchange Spin-On Filter, Glass, 10 Micron Rating, Buna Seal, 7.88 Inch Height | CF6REU MART MF00070893 3/4"Glass7.88"145 psi-3 3/4"10 µmBuna N-
RFQ
MAIN FILTER INC. MF0007107 Interchange Spin-On Filter, Glass, 10 Micron, Buna Seal, 8.307 Inch Height | CF6REY MART MF00071073.78"Glass8.307"145 psi-3.78"10 µmBuna N-
RFQ
MAIN FILTER INC. MF0007108 Interchange Spin-On Filter, Glass, 25 Micron Rating, Buna Seal, 8.307 Inch Height | CF6REZ MART MF00071083.78"Glass8.307"145 psi-3.78"25 µmBuna N-
RFQ
MAIN FILTER INC. MF0007109 Interchange Spin-On Filter, Glass, 25 Micron Rating, Buna Seal, 7.02 Inch Height | CF6RFA MART MF00071095.079"Glass7.02"145 psi-5.079"25 µmBuna N-
RFQ
MAIN FILTER INC. MF0007110 Interchange Spin-On Filter, Glass, 10 Micron Rating, Buna Seal, 8.949 Inch Height | CF6RFB MART MF00071105.079"Glass8.949"145 psi-5.079"10 µmBuna N-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAIN FILTER INC. MF0410894 87SL130P10P Spin-On Filter, Cellulose, 10 Micron Rating, Buna Seal, 8.949 Inch Height