MAIN FILTER INC. MF0398686 Interchange Hydraulic Filter, Wire Mesh, 100 Micron Rating, Viton Seal, 3.7 Inch Height | CF8YBY SS014B100B

MAIN FILTER INC. MF0398686 SS014B100B Interchange Hydraulic Filter, Wire Mesh, 100 Micron Rating, Viton Seal, 3.7 Inch Height

Item: CF8YBY Model: MF0398686Cross Ref: SS014B100B
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Filter
Bottom O.d.2.087"
Filter MediaWire Mesh
Filter Rating100 µm
Height3.7"
Seal MaterialViton
Seal TypeViton
Top I.d.0.965"
Top O.d.2.087"

Product Details:

    • Repalcement STAUFF SS014B100B

Product Variants

ProductModelTop O.d.Top I.d.HeightCracking PressureBottom O.d.Flow DirectionFilter SizeCollapse PressurePrice
MAIN FILTER INC. MF0008098 Hydraulic Filter, Wire Mesh, 100 Micron Rating, Viton Seal, 5.98 Inch Height | CF6RNG MART MF00080982.913"1.587"5.98"435 psi2.913"Outside In206 sq. in.435 psi-
RFQ
MAIN FILTER INC. MF0008155 Hydraulic Filter, Wire Mesh, 100 Micron Rating, Viton Seal, 4.44 Inch Height | CF6RNT MART MF00081551.772"1.016"4 11/25"3045 psi1.772"Outside In76 sq. in.3045 psi-
RFQ
MAIN FILTER INC. MF0008273 Hydraulic Filter, Wire Mesh, 100 Micron, Viton Seal, 8.85 Inch Height | CF6RPQ MART MF00082732.913"1.587"8.85"435 psi2.913"Outside In311 sq. in.--
RFQ
MAIN FILTER INC. MF0008348 Hydraulic Filter, Wire Mesh, 100 Micron Rating, Viton Seal, 3.38 Inch Height | CF6RQN MART MF00083481.654"0.898"3.38"3045 psi1.654"Outside In53 sq. in.3045 psi-
RFQ
MAIN FILTER INC. MF0008395 Hydraulic Filter, Wire Mesh, 100 Micron, Viton Seal, 5.74 Inch Height | CF6RRE MART MF00083953.071"1.083"5.74"3045 psi3.071"Outside In136 sq. in.--
RFQ
MAIN FILTER INC. MF0035266 Hydraulic Filter, Wire Mesh, 100 Micron Rating, Viton Seal, 2.75 Inch Height | CF6UGT MART MF00352661.26"0.634"2 3/4"3045 psi1.26"Outside In28 sq. in.3045 psi-
RFQ
MAIN FILTER INC. MF0035409 Hydraulic Filter, Wire Mesh, 100 Micron Rating, Viton Seal, 13.74 Inch Height | CF6UHF MART MF00354093.032"1.898"13.74"435 psi3.032"Outside In621 sq. in.435 psi-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAIN FILTER INC. MF0398686 SS014B100B Interchange Hydraulic Filter, Wire Mesh, 100 Micron Rating, Viton Seal, 3.7 Inch Height