MAIN FILTER INC. MF0398215 Interchange Hydraulic Filter, Glass, 3 Micron Rating, Seal, 5.59 Inch Height | CF8XLQ SL045E03B

MAIN FILTER INC. MF0398215 SL045E03B Interchange Hydraulic Filter, Glass, 3 Micron Rating, Seal, 5.59 Inch Height

Item: CF8XLQ Model: MF0398215Cross Ref: SL045E03B
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Filter
Bottom O.d.3.287"
Capacity28.4g
Collapse Pressure435 psi
Cracking Pressure435 psi
Filter MediaGlass
Filter Rating3 µm
Filter Size384 sq. in.
Flow DirectionOutside In
Flow TypeOutside In
Fluid TypeHL/HM/HV/HH
Height5.59"
Max. Operating Temp.248°F
Min. Operating Temp.-13°F
Top I.d.1.866"
Top O.d.3.287"

Product Details:

    • Repalcement STAUFF SL045E03B

Product Variants

ProductModelTop I.d.Top O.d.HeightCracking PressureBottom O.d.Flow DirectionFilter SizeCapacityPrice
MAIN FILTER INC. MF0006363 Interchange Hydraulic Filter, Glass, 3 Micron Rating, Seal, 3.7 Inch Height | CF6QVF MART MF00063631.004"1.85"3.7"3045 psi1.85"Outside In82 sq. in.6.08g-
RFQ
MAIN FILTER INC. MF0006427 Interchange Hydraulic Filter, Glass, 3 Micron Rating, Seal, 3.7 Inch Height | CF6QWQ MART MF00064271.004"1.85"3.7"3045 psi1.85"Outside In82 sq. in.6.08g-
RFQ
MAIN FILTER INC. MF0006432 Interchange Hydraulic Filter, Glass, 3 Micron Rating, Seal, 6.77 Inch Height | CF6QWV MART MF00064321.004"1.85"6.77"3045 psi1.85"Outside In153 sq. in.11.3g-
RFQ
MAIN FILTER INC. MF0006439 Interchange Hydraulic Filter, Glass, 3 Micron Rating, Seal, 10.03 Inch Height | CF6QWZ MART MF00064391.866"3.287"-3045 psi3.287"Outside In618 sq. in.45.77g-
RFQ
MAIN FILTER INC. MF0006441 Interchange Hydraulic Filter, Glass, 3 Micron Rating, Seal, 3.7 Inch Height | CF6QXB MART MF00064411.004"1.85"3.7"-1.85"----
RFQ
MAIN FILTER INC. MF0006443 Interchange Hydraulic Filter, Glass, 3 Micron Rating, Seal, 6.77 Inch Height | CF6QXD MART MF00064431.004"1.85"6.77"-1.85"----
RFQ
MAIN FILTER INC. MF0006445 Interchange Hydraulic Filter, Glass, 3 Micron Rating, Seal, 9.68 Inch Height | CF6QXF MART MF00064451.004"1.85"9 17/25"-1.85"----
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAIN FILTER INC. MF0398215 SL045E03B Interchange Hydraulic Filter, Glass, 3 Micron Rating, Seal, 5.59 Inch Height