MAIN FILTER INC. MF0398045 Interchange Hydraulic Filter, Cellulose, 20 Micron Rating, Viton Seal, 3.38 Inch Height | CF8XGH SL005D20B

MAIN FILTER INC. MF0398045 SL005D20B Interchange Hydraulic Filter, Cellulose, 20 Micron Rating, Viton Seal, 3.38 Inch Height

Item: CF8XGH Model: MF0398045Cross Ref: SL005D20B
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Filter
Bottom O.d.1.654"
Capacity2.66g
Collapse Pressure580 psi
Cracking Pressure580 psi
Filter MediaCellulose
Filter Rating20 µm
Filter Size66 sq. in.
Flow DirectionOutside In
Flow TypeOutside In
Fluid TypeHL/HM/HV/HH
Gasket MaterialViton
Height3.38"
Max. Operating Temp.248°F
Min. Operating Temp.-13°F
Seal MaterialViton
Seal TypeViton
Top I.d.0.898"
Top O.d.1.654"

Product Details:

    • Repalcement STAUFF SL005D20B

Product Variants

ProductModelTop O.d.Top I.d.Cracking PressureHeightBottom O.d.Flow DirectionFilter SizeCapacityPrice
MAIN FILTER INC. MF0004446 Interchange Hydraulic Filter, Cellulose, 20 Micron Rating, Viton Seal, 3.54 Inch Height | CF6QHZ MART MF00044461.752"0.87"435 psi3.54"1.752"Outside In63 sq. in.2.51g-
RFQ
MAIN FILTER INC. MF0004449 Interchange Hydraulic Filter, Cellulose, 20 Micron, Viton Seal, 6.18 Inch Height | CF6QJC MART MF00044491.752"0.87"435 psi-1.752"Outside In135 sq. in.5.41g-
RFQ
MAIN FILTER INC. MF0005080 Interchange Hydraulic Filter, Cellulose, 20 Micron, Viton Seal, 5.86 Inch Height | CF6QKM MART MF00050802.087"0.965"-5.86"2.087"----
RFQ
MAIN FILTER INC. MF0006029 Interchange Hydraulic Filter, Cellulose, 20 Micron, Viton Seal, 3.54 Inch Height | CF6QML MART MF00060291.752"0.87"435 psi3.54"1.752"Outside In63 sq. in.2.51g-
RFQ
MAIN FILTER INC. MF0006033 Interchange Hydraulic Filter, Cellulose, 20 Micron, Viton Seal, 6.18 Inch Height | CF6QMQ MART MF00060331.752"0.87"435 psi-1.752"Outside In135 sq. in.5.41g-
RFQ
MAIN FILTER INC. MF0006041 Interchange Hydraulic Filter, Cellulose, 20 Micron, Viton Seal, 7.4 Inch Height | CF6QMX MART MF00060412.362"1.347"435 psi7 2/5"2.362"Outside In234 sq. in.9.36g-
RFQ
MAIN FILTER INC. MF0006073 Interchange Hydraulic Filter, Cellulose, 20 Micron, Viton Seal, 7.04 Inch Height | CF6QNU MART MF00060733.032"1.898"435 psi-3.032"Outside In310 sq. in.12.41g-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAIN FILTER INC. MF0398045 SL005D20B Interchange Hydraulic Filter, Cellulose, 20 Micron Rating, Viton Seal, 3.38 Inch Height