MAIN FILTER INC. MF0397615 Hydraulic Filter, Wire Mesh, 149 Micron, Viton Seal, 6.18 Inch Height | CF8WWM SE030B149V

MAIN FILTER INC. MF0397615 SE030B149V Hydraulic Filter, Wire Mesh, 149 Micron, Viton Seal, 6.18 Inch Height

Item: CF8WWM Model: MF0397615Cross Ref: SE030B149V
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Filter
Bottom O.d.1.752"
Cracking Pressure435 psi
Filter MediaWire Mesh
Filter Rating149 µm
Filter Size114 sq. in.
Flow DirectionOutside In
Flow TypeOutside In
Fluid TypeHL/HM/HV/HH
Gasket MaterialViton
Max. Operating Temp.248°F
Min. Operating Temp.-13°F
Seal MaterialViton
Seal TypeViton
Top I.d.0.87"
Top O.d.1.752"

Product Details:

    • Repalcement STAUFF SE030B149V

Product Variants

ProductModelTop I.d.Top O.d.HeightBottom O.d.Filter SizeFilter MediaCracking PressureMin. Operating Temp.Price
MAIN FILTER INC. MF0178779 Hydraulic Filter, Wire Mesh, 149 Micron, Viton Seal, 6.02 Inch Height | CF7LDF 0110D149WHC MF01787790.87"1.85"-1.85"151 sq. in.Wire Mesh435 psi-13°F-
RFQ
MAIN FILTER INC. MF0397490 Hydraulic Filter, Wire Mesh, 149 Micron, Viton Seal, 3.66 Inch Height | CF8WRP SE008B149B MF03974900.476"1.378"3.66"1.378"49 sq. in.Wire Mesh435 psi-13°F-
RFQ
MAIN FILTER INC. MF0397491 Hydraulic Filter, Wire Mesh, 149 Micron Rating, Viton Seal, 3.66 Inch Height | CF8WRQ SE008B149V MF03974910.476"1.378"3.66"1.378"49 sq. in.Wire Mesh435 psi-13°F-
RFQ
MAIN FILTER INC. MF0397614 Hydraulic Filter, Wire Mesh, 149 Micron Rating, Viton Seal, 6.18 Inch Height | CF8WWL SE030B149B MF03976140.87"1.752"6.18"1.752"114 sq. in.Wire Mesh435 psi-13°F-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAIN FILTER INC. MF0397615 SE030B149V Hydraulic Filter, Wire Mesh, 149 Micron, Viton Seal, 6.18 Inch Height