MAIN FILTER INC. MF0397610 Hydraulic Filter, Stainless Steel Fiber, 10 Micron, Viton Seal, 6.22 Inch Height | CF8WWG SE030A10V

MAIN FILTER INC. MF0397610 SE030A10V Hydraulic Filter, Stainless Steel Fiber, 10 Micron, Viton Seal, 6.22 Inch Height

Item: CF8WWG Model: MF0397610Cross Ref: SE030A10V
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Filter
Bottom O.d.1.752"
Capacity2.73g
Cracking Pressure3045 psi
Filter MediaStainless Steel Fiber
Filter Rating10 µm
Filter Size105 sq. in.
Flow DirectionOutside In
Flow TypeOutside In
Fluid TypeHL/HM/HV/HH
Gasket MaterialViton
Height6.22"
Max. Operating Temp.248°F
Min. Operating Temp.-13°F
Seal MaterialViton
Seal TypeViton
Top I.d.0.87"
Top O.d.1.752"

Product Details:

    • Repalcement STAUFF SE030A10V

Product Variants

ProductModelTop I.d.Top O.d.HeightBottom O.d.Filter SizeCapacityFilter MediaCracking PressurePrice
MAIN FILTER INC. MF0006231 Hydraulic Filter, Stainless Steel Fiber, 10 Micron, Viton Seal, 3.58 Inch Height | CF6QQY MART MF00062310.87"1.752"3.58"1.752"58 sq. in.1.5gStainless Steel Fiber3045 psi-
RFQ
MAIN FILTER INC. MF0007740 Hydraulic Filter, Stainless Steel Fiber, 10 Micron Rating, Viton Seal, 3.66 Inch Height | CF6RLX MART MF00077400.476"1.378"3.66"1.378"32 sq. in.0.83gStainless Steel Fiber3045 psi-
RFQ
MAIN FILTER INC. MF0007745 Hydraulic Filter, Stainless Steel Fiber, 10 Micron, Viton Seal, 3.58 Inch Height | CF6RMC MART MF00077450.87"1.752"3.58"1.752"58 sq. in.1.5gStainless Steel Fiber3045 psi-
RFQ
MAIN FILTER INC. MF0007750 Hydraulic Filter, Stainless Steel Fiber, 10 Micron Rating, Viton Seal, 6.22 Inch Height | CF6RMH MART MF00077500.87"1.752"6.22"1.752"105 sq. in.2.73gStainless Steel Fiber3045 psi-
RFQ
MAIN FILTER INC. MF0007761 Hydraulic Filter, Stainless Steel Fiber, 10 Micron, Viton Seal, 7.4 Inch Height | CF6RMQ MART MF00077611.347"2.362"7 2/5"2.362"257 sq. in.6.67gStainless Steel Fiber3045 psi-
RFQ
MAIN FILTER INC. MF0007773 Hydraulic Filter, Stainless Steel Fiber, 10 Micron Rating, Viton Seal, 13.81 Inch Height | CF6RMW MART MF00077731.898"3.032"13.81"3.032"637 sq. in.16.56gStainless Steel Fiber3045 psi-
RFQ
MAIN FILTER INC. MF0008769 Hydraulic Filter, Stainless Steel Fiber, 10 Micron Rating, Viton Seal, 5.079 Inch Height | CF6RUE MART MF00087691.346"2.362"5.079"2.362"171 sq. in.4.46gStainless Steel Fiber3045 psi-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAIN FILTER INC. MF0397610 SE030A10V Hydraulic Filter, Stainless Steel Fiber, 10 Micron, Viton Seal, 6.22 Inch Height