MAIN FILTER INC. MF0396883 Hydraulic Filter, Cellulose, 20 Micron Rating, Viton Seal, 10.82 Inch Height | CF8WFT RE130N20B

MAIN FILTER INC. MF0396883 RE130N20B Hydraulic Filter, Cellulose, 20 Micron Rating, Viton Seal, 10.82 Inch Height

Item: CF8WFT Model: MF0396883Cross Ref: RE130N20B
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Filter
Bottom I.d.1.898"
Bottom O.d.3.721"
Filter MediaCellulose
Filter Rating20 µm
Height10.82"
Seal MaterialViton
Seal TypeViton
Top O.d.3.721"

Product Details:

    • Repalcement STAUFF RE130N20B

Product Variants

ProductModelTop O.d.Cracking PressureHeightTop I.d.Bottom O.d.Filter SizeCapacityBottom I.d.Price
MAIN FILTER INC. MF0004420 Interchange Hydraulic Filter, Cellulose, 20 Micron Rating, Viton Seal, 4.05 Inch Height | CF6QHJ MART MF00044201.752"435 psi4.05"-1.752"66 sq. in.2.64g0.874"-
RFQ
MAIN FILTER INC. MF0004422 Interchange Hydraulic Filter, Cellulose, 20 Micron, Viton Seal, 6.71 Inch Height | CF6QHK MART MF00044221.752"435 psi--1.752"157 sq. in.6.29g0.874"-
RFQ
MAIN FILTER INC. MF0004428 Interchange Hydraulic Filter, Cellulose, 20 Micron, Viton Seal, 7.99 Inch Height | CF6QHM MART MF00044282.362"435 psi7.99"-2.362"216 sq. in.8.63g1.347"-
RFQ
MAIN FILTER INC. MF0004431 Interchange Hydraulic Filter, Cellulose, 20 Micron Rating, Viton Seal, 7.63 Inch Height | CF6QHQ MART MF00044313.032"435 psi7.63"-3.032"366 sq. in.14.63g1.898"-
RFQ
MAIN FILTER INC. MF0004434 Hydraulic Filter, Cellulose, 20 Micron Rating, Viton Seal, 13.11 Inch Height | CF6QHT MART MF00044343 19/25"435 psi13.11"-3 19/25"648 sq. in.25.92g2.697"-
RFQ
MAIN FILTER INC. MF0004437 Hydraulic Filter, Cellulose, 20 Micron Rating, Viton Seal, 14.29 Inch Height | CF6QHV MART MF00044374.902"435 psi14.29"-4.902"929 sq. in.37.14g3.799"-
RFQ
MAIN FILTER INC. MF0004439 Hydraulic Filter, Cellulose, 20 Micron, Viton Seal, 19.01 Inch Height | CF6QHW MART MF00044394.902"435 psi--4.902"1280 sq. in.51.21g3.799"-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAIN FILTER INC. MF0396883 RE130N20B Hydraulic Filter, Cellulose, 20 Micron Rating, Viton Seal, 10.82 Inch Height