MAIN FILTER INC. MF0391331 Interchange Hydraulic Filter, Glass, 5 Micron Rating, Seal, 9.68 Inch Height | CF8UJE PG030HH

MAIN FILTER INC. MF0391331 PG030HH Interchange Hydraulic Filter, Glass, 5 Micron Rating, Seal, 9.68 Inch Height

Item: CF8UJE Model: MF0391331Cross Ref: PG030HH
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Filter
Bottom O.d.1.85"
Capacity21.18g
Collapse Pressure435 psi
Cracking Pressure435 psi
Filter MediaGlass
Filter Rating5 µm
Filter Size226 sq. in.
Flow DirectionOutside In
Flow TypeOutside In
Fluid TypeHL/HM/HV/HH
Height9 17/25"
Max. Operating Temp.248°F
Min. Operating Temp.-13°F
Top I.d.1.004"
Top O.d.1.85"

Product Details:

    • Repalcement PTI/TEXTRON PG030HH

Product Variants

ProductModelTop I.d.Top O.d.Cracking PressureHeightBottom O.d.Flow DirectionCapacityFilter SizePrice
MAIN FILTER INC. MF0006410 Interchange Hydraulic Filter, Glass, 5 Micron Rating, Seal, 3.7 Inch Height | CF6QWA MART MF00064101.004"1.85"435 psi3.7"1.85"Outside In7.93g85 sq. in.-
RFQ
MAIN FILTER INC. MF0006413 Interchange Hydraulic Filter, Glass, 5 Micron Rating, Seal, 5.59 Inch Height | CF6QWC MART MF00064131.866"3.287"3045 psi-3.287"Outside In31.75g339 sq. in.-
RFQ
MAIN FILTER INC. MF0006419 Interchange Hydraulic Filter, Glass, 5 Micron Rating, Seal, 3.7 Inch Height | CF6QWJ MART MF00064191.004"1.85"3045 psi3.7"1.85"Outside In7.7g82 sq. in.-
RFQ
MAIN FILTER INC. MF0006433 Interchange Hydraulic Filter, Glass, 5 Micron Rating, Seal, 6.77 Inch Height | CF6QWW MART MF00064331.004"1.85"3045 psi6.77"1.85"Outside In14.31g153 sq. in.-
RFQ
MAIN FILTER INC. MF0007039 Interchange Hydraulic Filter, Glass, 5 Micron Rating, Seal, 4.84 Inch Height | CF6RDL MART MF00070391.063"2.362"145 psi4 21/25"2.362"Inside Out12.55g134 sq. in.-
RFQ
MAIN FILTER INC. MF0007042 Interchange Hydraulic Filter, Glass, 5 Micron Rating, Seal, 9.8 Inch Height | CF6RDP MART MF00070421.063"2.362"145 psi9 4/5"2.362"Inside Out25.72g275 sq. in.-
RFQ
MAIN FILTER INC. MF0007151 Interchange Hydraulic Filter, Glass, 5 Micron Rating, Seal, 3.7 Inch Height | CF6RGB MART MF00071511.004"1.85"3045 psi3.7"1.85"Outside In7.7g82 sq. in.-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAIN FILTER INC. MF0391331 PG030HH Interchange Hydraulic Filter, Glass, 5 Micron Rating, Seal, 9.68 Inch Height