MAIN FILTER INC. MF0360975 Interchange Hydraulic Filter, Cellulose, 5 Micron, Buna Seal, 14.48 Inch Height | CF8NFY Q614HD5

MAIN FILTER INC. MF0360975 Q614HD5 Interchange Hydraulic Filter, Cellulose, 5 Micron, Buna Seal, 14.48 Inch Height

Item: CF8NFY Model: MF0360975Cross Ref: Q614HD5
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Filter
Bottom I.d.3 1/2"
Bottom O.d.6.083"
Cracking Pressure58 psi
Filter MediaCellulose
Filter Rating5 µm
Flow DirectionOutside In
Flow TypeOutside In
Fluid TypeHL/HM/HV/HH
Gasket MaterialBuna N
Max. Operating Temp.248°F
Min. Operating Temp.-13°F
Seal TypeBuna N
Top I.d.3 1/2"
Top O.d.6.083"

Product Details:

    • Repalcement FLOW-LINE Q614HD5

Product Variants

ProductModelTop I.d.Top O.d.Filter MediaCracking PressureHeightBottom O.d.Bottom I.d.Collapse PressurePrice
MAIN FILTER INC. MF0003934 Interchange Hydraulic Filter, Cellulose, 5 Micron, Buna Seal, 17.99 Inch Height | CF6QER MART MF00039342.618"6.083"Cellulose58 psi-6.083"2.618"--
RFQ
MAIN FILTER INC. MF0003989 Hydraulic Filter, Cellulose, 5 Micron Rating, Buna Seal, 14.48 Inch Height | CF6QEY MART MF00039893 1/2"6.083"Cellulose58 psi14 12/25"6.083"3 1/2"58 psi-
RFQ
MAIN FILTER INC. MF0003990 Interchange Hydraulic Filter, Cellulose, 5 Micron, Buna Seal, 14.48 Inch Height | CF6QEZ MART MF00039903 1/2"6.083"Cellulose58 psi-6.083"3 1/2"--
RFQ
MAIN FILTER INC. MF0004104 Hydraulic Filter, Cellulose, 5 Micron Rating, Buna Seal, 17.99 Inch Height | CF6QGB MART MF00041042.126"6.083"Cellulose58 psi17.99"6.083"2.126"58 psi-
RFQ
MAIN FILTER INC. MF0004134 Interchange Hydraulic Filter, Cellulose, 5 Micron, Buna Seal, 14.48 Inch Height | CF6QGG MART MF00041343 1/2"6.083"Cellulose58 psi-6.083"3 1/2"--
RFQ
MAIN FILTER INC. MF0004248 Hydraulic Filter, Cellulose, 5 Micron Rating, Buna Seal, 14.48 Inch Height | CF6QGM MART MF00042483 1/2"6.083"Cellulose58 psi14 12/25"6.083"3 1/2"58 psi-
RFQ
MAIN FILTER INC. MF0004318 Interchange Hydraulic Filter, Cellulose, 5 Micron, Buna Seal, 17.99 Inch Height | CF6QGT MART MF00043183 1/2"6.083"Cellulose58 psi-6.083"3 1/2"--
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAIN FILTER INC. MF0360975 Q614HD5 Interchange Hydraulic Filter, Cellulose, 5 Micron, Buna Seal, 14.48 Inch Height