MAIN FILTER INC. MF0359407 Interchange Hydraulic Filter, Wire Mesh, 25 Micron, Viton Seal, 8.27 Inch Height | CF8NAR WT481

MAIN FILTER INC. MF0359407 WT481 Interchange Hydraulic Filter, Wire Mesh, 25 Micron, Viton Seal, 8.27 Inch Height

Item: CF8NAR Model: MF0359407Cross Ref: WT481
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Filter
Bottom I.d.2.03"
Bottom O.d.3.9"
Cracking Pressure145 psi
Filter MediaWire Mesh
Filter Rating25 µm
Filter Size289 sq. in.
Flow DirectionOutside In
Flow TypeOutside In
Fluid TypeHL/HM/HV/HH
Gasket MaterialViton
Max. Operating Temp.248°F
Min. Operating Temp.-13°F
Seal MaterialViton
Seal TypeViton
Top I.d.2.03"
Top O.d.3.9"

Product Details:

    • Repalcement FILTREC WT481

Product Variants

ProductModelTop O.d.HeightCracking PressureTop I.d.Bottom O.d.Bottom I.d.Filter SizeCollapse PressurePrice
MAIN FILTER INC. MF0007670 Interchange Hydraulic Filter, Wire Mesh, 25 Micron, Viton Seal, 5.66 Inch Height | CF6RKZ MART MF00076702.362"-435 psi-2.362"1.347"143 sq. in.--
RFQ
MAIN FILTER INC. MF0007701 Interchange Hydraulic Filter, Wire Mesh, 25 Micron Rating, Viton Seal, 6.71 Inch Height | CF6RLC MART MF00077011.752"6.71"435 psi-1.752"0.874"123 sq. in.435 psi-
RFQ
MAIN FILTER INC. MF0007712 Interchange Hydraulic Filter, Wire Mesh, 25 Micron, Viton Seal, 7.99 Inch Height | CF6RLH MART MF00077122.362"7.99"435 psi-2.362"1.347"216 sq. in.--
RFQ
MAIN FILTER INC. MF0007718 Interchange Hydraulic Filter, Wire Mesh, 25 Micron, Viton Seal, 7.63 Inch Height | CF6RLM MART MF00077183.032"7.63"--3.032"1.898"---
RFQ
MAIN FILTER INC. MF0007724 Hydraulic Filter, Wire Mesh, 25 Micron, Viton Seal, 13.11 Inch Height | CF6RLP MART MF00077243 19/25"---3 19/25"2.697"---
RFQ
MAIN FILTER INC. MF0007730 Hydraulic Filter, Wire Mesh, 25 Micron, Viton Seal, 14.29 Inch Height | CF6RLR MART MF00077304.902"---4.902"3.799"---
RFQ
MAIN FILTER INC. MF0007736 Hydraulic Filter, Wire Mesh, 25 Micron, Viton Seal, 19.01 Inch Height | CF6RLW MART MF00077364.902"-435 psi-4.902"3.799"1280 sq. in.--
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAIN FILTER INC. MF0359407 WT481 Interchange Hydraulic Filter, Wire Mesh, 25 Micron, Viton Seal, 8.27 Inch Height