MAIN FILTER INC. MF0358710 Interchange Hydraulic Filter, Cellulose, 25 Micron, Buna Seal, 7.75 Inch Height | CF8MYH WP218

MAIN FILTER INC. MF0358710 WP218 Interchange Hydraulic Filter, Cellulose, 25 Micron, Buna Seal, 7.75 Inch Height

Item: CF8MYH Model: MF0358710Cross Ref: WP218
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Filter
Bottom I.d.1.587"
Bottom O.d.3.268"
Capacity33.39g
Cracking Pressure145 psi
Filter MediaCellulose
Filter Rating25 µm
Filter Size835 sq. in.
Flow DirectionOutside In
Flow TypeOutside In
Fluid TypeHL/HM/HV/HH
Gasket MaterialBuna N
Height7 3/4"
Max. Operating Temp.248°F
Min. Operating Temp.-13°F
Seal TypeBuna N
Top I.d.1.587"
Top O.d.3.268"

Product Details:

    • Repalcement FILTREC WP218

Product Variants

ProductModelFilter MediaTop I.d.Top O.d.Cracking PressureHeightBottom O.d.Bottom I.d.Flow DirectionPrice
MAIN FILTER INC. MF0003938 Interchange Hydraulic Filter, Cellulose, 25 Micron Rating, Buna Seal, 17.99 Inch Height | CF6QEV MART MF0003938Cellulose2.618"6.083"58 psi17.99"6.083"2.618"Outside In-
RFQ
MAIN FILTER INC. MF0003972 Interchange Hydraulic Filter, Cellulose, 25 Micron, Buna Seal, 17.99 Inch Height | CF6QEX MART MF0003972Cellulose2.126"6.083"58 psi-6.083"2.126"Outside In-
RFQ
MAIN FILTER INC. MF0003993 Interchange Hydraulic Filter, Cellulose, 25 Micron Rating, Buna Seal, 14.48 Inch Height | CF6QFC MART MF0003993Cellulose3 1/2"6.083"58 psi14 12/25"6.083"3 1/2"Outside In-
RFQ
MAIN FILTER INC. MF0004009 Interchange Hydraulic Filter, Cellulose, 25 Micron, Buna Seal, 18.3 Inch Height | CF6QFK MART MF0004009Cellulose2.835"4.173"145 psi18.3 mm4.173"0.409"Inside Out-
RFQ
MAIN FILTER INC. MF0004106 Interchange Hydraulic Filter, Cellulose, 25 Micron Rating, Buna Seal, 17.99 Inch Height | CF6QGD MART MF0004106Cellulose2.126"6.083"58 psi17.99"6.083"2.126"Outside In-
RFQ
MAIN FILTER INC. MF0004107 Interchange Hydraulic Filter, Cellulose, 25 Micron, Buna Seal, 17.99 Inch Height | CF6QGE MART MF0004107Cellulose2.618"6.083"58 psi-6.083"2.618"Outside In-
RFQ
MAIN FILTER INC. MF0004133 Interchange Hydraulic Filter, Cellulose, 25 Micron Rating, Buna Seal, 14.48 Inch Height | CF6QGF MART MF0004133Cellulose3 1/2"6.083"58 psi14 12/25"6.083"3 1/2"Outside In-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAIN FILTER INC. MF0358710 WP218 Interchange Hydraulic Filter, Cellulose, 25 Micron, Buna Seal, 7.75 Inch Height