MAIN FILTER INC. MF0358537 Hydraulic Filter, Glass, 10 Micron Rating, Neoprene Seal, 7.48 Inch Height | CF8MVG WG191

MAIN FILTER INC. MF0358537 WG191 Hydraulic Filter, Glass, 10 Micron Rating, Neoprene Seal, 7.48 Inch Height

Item: CF8MVG Model: MF0358537Cross Ref: WG191
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Filter
Bottom I.d.0.409"
Bottom O.d.4.173"
Capacity43.69g
Collapse Pressure145 psi
Cracking Pressure145 psi
Filter MediaGlass
Filter Rating10 µm
Filter Size446 sq. in.
Flow DirectionInside Out
Flow TypeInside Out
Fluid TypeHL/HM/HV/HH
Gasket MaterialNeoprene
Height7 12/25"
Max. Operating Temp.248°F
Min. Operating Temp.-13°F
Seal TypeNeoprene
Top I.d.2.835"
Top O.d.4.173"

Product Details:

    • Repalcement FILTREC WG191

Product Variants

ProductModelFilter MediaCracking PressureHeightMin. Operating Temp.Max. Operating Temp.Top I.d.Top O.d.Fluid TypePrice
MAIN FILTER INC. MF0357818 Interchange Hydraulic Filter, Glass, 10 Micron, Neoprene Seal, 7.48 Inch Height | CF8MPE MART MF0357818Glass145 psi7 12/25"-13°F248°F2.835"4.173"HL/HM/HV/HH-
RFQ
MAIN FILTER INC. MF0388392 Hydraulic Filter, Glass, 10 Micron Rating, Neoprene Seal, 7.48 Inch Height | CF8UDF TXW4RCC10N MF0388392Glass145 psi7 12/25"-13°F248°F2.835"4.173"HL/HM/HV/HH-
RFQ
MAIN FILTER INC. MF0610027 Hydraulic Filter, Glass, 10 Micron Rating, Neoprene Seal, 7.48 Inch Height | CG3QXR FILTERS MF0610027Glass145 psi7 12/25"-13°F248°F2.835"4.173"HL/HM/HV/HH-
RFQ
MAIN FILTER INC. MF0850983 Interchange Hydraulic Filter, Glass, 10 Micron, Neoprene Seal, 7.48 Inch Height | CG4PVH ARLON MF0850983Glass145 psi7 12/25"-13°F248°F2.835"4.173"HL/HM/HV/HH-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAIN FILTER INC. MF0358537 WG191 Hydraulic Filter, Glass, 10 Micron Rating, Neoprene Seal, 7.48 Inch Height