MAIN FILTER INC. MF0357565 Interchange Hydraulic Filter, Glass, 10 Micron, Buna Seal, 35.82 Inch Height | CF8MHT R321G10

MAIN FILTER INC. MF0357565 R321G10 Interchange Hydraulic Filter, Glass, 10 Micron, Buna Seal, 35.82 Inch Height

Item: CF8MHT Model: MF0357565Cross Ref: R321G10
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Filter
Bottom I.d.2.618"
Bottom O.d.6.083"
Capacity600.91g
Cracking Pressure102 psi
Filter MediaGlass
Filter Rating10 µm
Filter Size6138 sq. in.
Flow DirectionOutside In
Flow TypeOutside In
Fluid TypeHL/HM/HV/HH
Gasket MaterialBuna N
Max. Operating Temp.248°F
Min. Operating Temp.-13°F
Seal TypeBuna N
Top I.d.2.618"
Top O.d.6.083"

Product Details:

    • Repalcement FILTREC R321G10

Product Variants

ProductModelFilter MediaTop O.d.Cracking PressureTop I.d.HeightBottom O.d.Filter RatingSeal TypePrice
MAIN FILTER INC. MF0062257 Interchange Hydraulic Filter, Cellulose, 10 Micron Rating, Viton Seal, 2.83 Inch Height | CF7ACU R110C10B MF0062257Cellulose2.047"44 psi0.965"2.83"2.047"10 µmViton-
RFQ
MAIN FILTER INC. MF0062259 Interchange Hydraulic Filter, Cellulose, 25 Micron, Viton Seal, 2.83 Inch Height | CF7ACV R110C25B MF0062259Cellulose2.047"44 psi0.965"2.83"2.047"25 µmViton-
RFQ
MAIN FILTER INC. MF0062261 Interchange Hydraulic Filter, Glass, 3 Micron Rating, Viton Seal, 2.83 Inch Height | CF7ACW R110G03B MF0062261Glass2.047"-0.965"2.83"2.047"3 µmViton-
RFQ
MAIN FILTER INC. MF0062262 Interchange Hydraulic Filter, Glass, 5 Micron, Viton Seal, 2.83 Inch Height | CF7ACX R110G06B MF0062262Glass2.047"-0.965"2.83"2.047"5 µmViton-
RFQ
MAIN FILTER INC. MF0062263 Interchange Hydraulic Filter, Glass, 10 Micron Rating, Viton Seal, 2.83 Inch Height | CF7ACY R110G10B MF0062263Glass2.047"145 psi0.965"2.83"2.047"10 µmViton-
RFQ
MAIN FILTER INC. MF0062264 Interchange Hydraulic Filter, Glass, 10 Micron, Viton Seal, 2.83 Inch Height | CF7ACZ R110G10BP MF0062264Glass2.047"145 psi0.965"2.83"2.047"10 µmViton-
RFQ
MAIN FILTER INC. MF0062266 Interchange Hydraulic Filter, Glass, 25 Micron Rating, Viton Seal, 2.83 Inch Height | CF7ADA R110G25BP MF0062266Glass2.047"145 psi0.965"2.83"2.047"25 µmViton-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAIN FILTER INC. MF0357565 R321G10 Interchange Hydraulic Filter, Glass, 10 Micron, Buna Seal, 35.82 Inch Height