MAIN FILTER INC. MF0356502 Interchange Hydraulic Filter, Glass, 5 Micron Rating, Seal, 3.62 Inch Height | CF8MCJ 156H6SLA0000

MAIN FILTER INC. MF0356502 156H6SLA0000 Interchange Hydraulic Filter, Glass, 5 Micron Rating, Seal, 3.62 Inch Height

Item: CF8MCJ Model: MF0356502Cross Ref: 156H6SLA0000
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Filter
Bottom I.d.1.299"
Bottom O.d.2.087"
Capacity9.59g
Collapse Pressure435 psi
Cracking Pressure435 psi
Filter MediaGlass
Filter Rating5 µm
Filter Size102 sq. in.
Flow DirectionOutside In
Flow TypeOutside In
Fluid TypeHL/HM/HV/HH
Height3.62"
Max. Operating Temp.248°F
Min. Operating Temp.-13°F
Top I.d.1.004"
Top O.d.2.087"

Product Details:

    • Repalcement EPPENSTEINER 156H6SLA0000

Product Variants

ProductModelTop O.d.HeightTop I.d.Bottom O.d.Bottom I.d.Filter SizeCapacityFilter MediaPrice
MAIN FILTER INC. MF0034367 Interchange Hydraulic Filter, Glass, 5 Micron Rating, Seal, 5.07 Inch Height | CF6TZZ MART MF00343672.087"--2.087"0.866"73 sq. in.6.87gGlass-
RFQ
MAIN FILTER INC. MF0034457 Interchange Hydraulic Filter, Glass, 5 Micron Rating, Seal, 3.62 Inch Height | CF6UAF MART MF00344572.087"3.62"1.004"2.087"1.299"102 sq. in.9.59gGlass-
RFQ
MAIN FILTER INC. MF0168386 Interchange Hydraulic Filter, Glass, 5 Micron Rating, Seal, 5.07 Inch Height | CF7KHV 30K6 MF01683862.087"5.07"-2.087"0.866"73 sq. in.6.87gGlass-
RFQ
MAIN FILTER INC. MF0183269 Interchange Hydraulic Filter, Glass, 5 Micron Rating, Seal, 3.62 Inch Height | CF7MMH 306380 MF01832692.087"3.62"1.004"2.087"1.299"102 sq. in.9.59gGlass-
RFQ
MAIN FILTER INC. MF0183279 Interchange Hydraulic Filter, Glass, 5 Micron Rating, Seal, 8.74 Inch Height | CF7MMJ 306391 MF01832792.913"8.74"1.496"2.913"1.811"--Glass-
RFQ
MAIN FILTER INC. MF0183280 Interchange Hydraulic Filter, Glass, 5 Micron Rating, Seal, 8.74 Inch Height | CF7MMK MART MF01832802.913"8.74"1.496"2.913"1.811"--Glass-
RFQ
MAIN FILTER INC. MF0356013 Interchange Hydraulic Filter, Glass, 5 Micron Rating, Seal, 1.96 Inch Height | CF8LZV 118H6LLP MF03560131.732"1 24/25"0.787"1.732"1.024"--Glass-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAIN FILTER INC. MF0356502 156H6SLA0000 Interchange Hydraulic Filter, Glass, 5 Micron Rating, Seal, 3.62 Inch Height