MAIN FILTER INC. MF0356482 Interchange Hydraulic Filter, Wire Mesh, 100 Micron, Seal, 3.62 Inch Height | CF8MCE 156G100P

MAIN FILTER INC. MF0356482 156G100P Interchange Hydraulic Filter, Wire Mesh, 100 Micron, Seal, 3.62 Inch Height

Item: CF8MCE Model: MF0356482Cross Ref: 156G100P
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Filter
Bottom I.d.1.299"
Bottom O.d.2.087"
Cracking Pressure435 psi
Filter MediaWire Mesh
Filter Rating100 µm
Filter Size68 sq. in.
Flow DirectionOutside In
Flow TypeOutside In
Fluid TypeHL/HM/HV/HH
Height3.62"
Max. Operating Temp.248°F
Min. Operating Temp.-13°F
Top I.d.1.004"
Top O.d.2.087"

Product Details:

    • Repalcement EPPENSTEINER 156G100P

Product Variants

ProductModelTop O.d.HeightTop I.d.Bottom O.d.Bottom I.d.Filter MediaCracking PressureMin. Operating Temp.Price
MAIN FILTER INC. MF0034359 Interchange Hydraulic Filter, Wire Mesh, 100 Micron Rating, Seal, 10.74 Inch Height | CF6TZY MART MF00343594.016"10.74"-4.016"2 12/25"Wire Mesh---
RFQ
MAIN FILTER INC. MF0034462 Interchange Hydraulic Filter, Wire Mesh, 100 Micron Rating, Seal, 3.62 Inch Height | CF6UAG MART MF00344622.087"3.62"1.004"2.087"1.299"Wire Mesh435 psi-13°F-
RFQ
MAIN FILTER INC. MF0034546 Interchange Hydraulic Filter, Wire Mesh, 100 Micron Rating, Seal, 8.74 Inch Height | CF6UAX MART MF00345462.913"8.74"1.496"2.913"1.811"Wire Mesh---
RFQ
MAIN FILTER INC. MF0168520 Interchange Hydraulic Filter, Wire Mesh, 100 Micron, Seal, 10.74 Inch Height | CF7KJB 330G100 MF01685204.016"--4.016"2 12/25"Wire Mesh---
RFQ
MAIN FILTER INC. MF0182747 Interchange Hydraulic Filter, Wire Mesh, 100 Micron, Seal, 3.62 Inch Height | CF7LXY 300450 MF01827472.087"3.62"1.004"2.087"1.299"Wire Mesh435 psi-13°F-
RFQ
MAIN FILTER INC. MF0182810 Interchange Hydraulic Filter, Wire Mesh, 100 Micron Rating, Seal, 10.74 Inch Height | CF7LZF 300527 MF01828104.016"10.74"-4.016"2 12/25"Wire Mesh---
RFQ
MAIN FILTER INC. MF0182910 Interchange Hydraulic Filter, Wire Mesh, 100 Micron Rating, Seal, 8.74 Inch Height | CF7MBT 300889 MF01829102.913"8.74"1.496"2.913"1.811"Wire Mesh---
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAIN FILTER INC. MF0356482 156G100P Interchange Hydraulic Filter, Wire Mesh, 100 Micron, Seal, 3.62 Inch Height