MAIN FILTER INC. MF0356006 Interchange Hydraulic Filter, Glass, 25 Micron Rating, Seal, 1.96 Inch Height | CF8LZT 118H20LLP

MAIN FILTER INC. MF0356006 118H20LLP Interchange Hydraulic Filter, Glass, 25 Micron Rating, Seal, 1.96 Inch Height

Item: CF8LZT Model: MF0356006Cross Ref: 118H20LLP
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Filter
Bottom I.d.1.024"
Bottom O.d.1.732"
Capacity3.28g
Cracking Pressure435 psi
Filter MediaGlass
Filter Rating25 µm
Filter Size37 sq. in.
Flow DirectionOutside In
Flow TypeOutside In
Fluid TypeHL/HM/HV/HH
Height1 24/25"
Max. Operating Temp.248°F
Min. Operating Temp.-13°F
Top I.d.0.787"
Top O.d.1.732"

Product Details:

    • Repalcement EPPENSTEINER 118H20LLP

Product Variants

ProductModelHeightTop I.d.Top O.d.Bottom O.d.Filter SizeCapacityBottom I.d.Filter MediaPrice
MAIN FILTER INC. MF0006588 Interchange Hydraulic Filter, Glass, 25 Micron Rating, Seal, 8.74 Inch Height | CF6QZM MART MF00065888.74"1.496"2.913"2.913"399 sq. in.35.83g1.811"Glass-
RFQ
MAIN FILTER INC. MF0034455 Interchange Hydraulic Filter, Glass, 25 Micron Rating, Seal, 3.62 Inch Height | CF6UAE MART MF00344553.62"1.004"2.087"2.087"102 sq. in.9.19g1.299"Glass-
RFQ
MAIN FILTER INC. MF0034552 Interchange Hydraulic Filter, Glass, 25 Micron Rating, Seal, 1.96 Inch Height | CF6UAY MART MF00345521 24/25"0.787"1.732"1.732"37 sq. in.3.28g1.024"Glass-
RFQ
MAIN FILTER INC. MF0116395 Interchange Hydraulic Filter, Glass, 25 Micron Rating, Seal, 8.74 Inch Height | CF7FJC 03122525VG16BO MF01163958.74"1.496"2.913"2.913"399 sq. in.35.83g1.811"Glass-
RFQ
MAIN FILTER INC. MF0116436 Interchange Hydraulic Filter, Glass, 25 Micron Rating, Seal, 8.74 Inch Height | CF7FJX 1225H20LLP MF01164368.74"1.496"2.913"2.913"399 sq. in.35.83g1.811"Glass-
RFQ
MAIN FILTER INC. MF0116437 Interchange Hydraulic Filter, Glass, 25 Micron Rating, Seal, 8.74 Inch Height | CF7FJY 1225H20SLA0000 MF01164378.74"1.496"2.913"2.913"399 sq. in.35.83g1.811"Glass-
RFQ
MAIN FILTER INC. MF0116439 Interchange Hydraulic Filter, Glass, 25 Micron Rating, Seal, 8.74 Inch Height | CF7FJZ 1225K25P MF01164398.74"1.496"2.913"2.913"399 sq. in.35.83g1.811"Glass-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAIN FILTER INC. MF0356006 118H20LLP Interchange Hydraulic Filter, Glass, 25 Micron Rating, Seal, 1.96 Inch Height