MAIN FILTER INC. MF0355992 Interchange Hydraulic Filter, Wire Mesh, 25 Micron, Seal, 1.96 Inch Height | CF8LZM 118G25P

MAIN FILTER INC. MF0355992 118G25P Interchange Hydraulic Filter, Wire Mesh, 25 Micron, Seal, 1.96 Inch Height

Item: CF8LZM Model: MF0355992Cross Ref: 118G25P
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Filter
Bottom I.d.1.024"
Bottom O.d.1.732"
Filter MediaWire Mesh
Filter Rating25 µm
Height1 24/25"
Top I.d.0.787"
Top O.d.1.732"

Product Details:

    • Repalcement EPPENSTEINER 118G25P

Product Variants

ProductModelTop O.d.HeightTop I.d.Bottom O.d.Bottom I.d.Filter SizeFilter MediaCracking PressurePrice
MAIN FILTER INC. MF0008129 Interchange Hydraulic Filter, Wire Mesh, 25 Micron Rating, Seal, 5.62 Inch Height | CF6RNN MART MF00081292.087"5.62"1.004"2.087"1.299"-Wire Mesh--
RFQ
MAIN FILTER INC. MF0008188 Interchange Hydraulic Filter, Wire Mesh, 25 Micron Rating, Seal, 8.74 Inch Height | CF6RNZ MART MF00081882.913"8.74"1.496"2.913"1.811"-Wire Mesh--
RFQ
MAIN FILTER INC. MF0026451 Interchange Hydraulic Filter, Wire Mesh, 25 Micron, Seal, 10.74 Inch Height | CF6TML MART MF00264514.016"--4.016"2 12/25"-Wire Mesh--
RFQ
MAIN FILTER INC. MF0034319 Interchange Hydraulic Filter, Wire Mesh, 25 Micron, Seal, 13.11 Inch Height | CF6TZW MART MF00343195.591"--5.591"3.701"1096 sq. in.Wire Mesh435 psi-
RFQ
MAIN FILTER INC. MF0034396 Interchange Hydraulic Filter, Wire Mesh, 25 Micron Rating, Seal, 2.75 Inch Height | CF6UAA MART MF00343961.634"2 3/4"0.65"1.634"0.65"36 sq. in.Wire Mesh435 psi-
RFQ
MAIN FILTER INC. MF0034557 Interchange Hydraulic Filter, Wire Mesh, 25 Micron, Seal, 1.96 Inch Height | CF6UBB MART MF00345571.732"1 24/25"0.787"1.732"1.024"-Wire Mesh--
RFQ
MAIN FILTER INC. MF0034628 Interchange Hydraulic Filter, Wire Mesh, 25 Micron Rating, Seal, 1.18 Inch Height | CF6UBN MART MF00346281.732"1.18"0.787"1.732"1.024"-Wire Mesh--
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAIN FILTER INC. MF0355992 118G25P Interchange Hydraulic Filter, Wire Mesh, 25 Micron, Seal, 1.96 Inch Height