MAIN FILTER INC. MF0347440 Interchange Hydraulic Filter, Glass, 10 Micron, Buna Seal, 9.13 Inch Height | CF8LPV V3072306

MAIN FILTER INC. MF0347440 V3072306 Interchange Hydraulic Filter, Glass, 10 Micron, Buna Seal, 9.13 Inch Height

Item: CF8LPV Model: MF0347440Cross Ref: V3072306
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Filter
Bottom O.d.2.51"
Capacity32.7g
Cracking Pressure145 psi
Filter MediaGlass
Filter Rating10 µm
Filter Size334 sq. in.
Flow DirectionInside Out
Flow TypeInside Out
Fluid TypeHL/HM/HV/HH
Gasket MaterialBuna N
Height9.13"
Max. Operating Temp.248°F
Min. Operating Temp.-13°F
Seal TypeBuna N
Top I.d.1 3/25"
Top O.d.2.51"

Product Details:

    • Repalcement ARGO V3072306

Product Variants

ProductModelTop O.d.Top I.d.Max. Operating Temp.Cracking PressureHeightBottom O.d.Seal TypeFlow DirectionPrice
MAIN FILTER INC. MF0004909 Interchange Hydraulic Filter, Glass, 10 Micron, Buna Seal, 11.02 Inch Height | CF6QJX MART MF00049095 3/25"3.35"248°F145 psi-5 3/25"Buna NOutside In-
RFQ
MAIN FILTER INC. MF0004912 Interchange Hydraulic Filter, Glass, 10 Micron Rating, Buna Seal, 11.02 Inch Height | CF6QJY MART MF00049125 3/25"3.35"248°F145 psi11.02"5 3/25"Buna NOutside In-
RFQ
MAIN FILTER INC. MF0005973 Interchange Hydraulic Filter, Glass, 10 Micron Rating, Viton Seal, 9.69 Inch Height | CF6QLJ MART MF00059732.87"1.075"248°F150 psi9.69"2.87"VitonOutside In-
RFQ
MAIN FILTER INC. MF0006095 Hydraulic Filter, Glass, 10 Micron Rating, Viton Seal, 14.567 Inch Height | CF6QPL MART MF00060952.874"1.535"248°F150 psi14.567"2.874"VitonOutside In-
RFQ
MAIN FILTER INC. MF0006189 Interchange Hydraulic Filter, Glass, 10 Micron, Viton Seal, 8.03 Inch Height | CF6QQC MART MF00061891.77"0.77"248°F150 psi8.03"1.77"VitonOutside In-
RFQ
MAIN FILTER INC. MF0007480 Interchange Hydraulic Filter, Glass, 10 Micron, Viton Seal, 14.567 Inch Height | CF6RJM MART MF00074802.874"1.535"248°F150 psi-2.874"VitonOutside In-
RFQ
MAIN FILTER INC. MF0025850 Interchange Hydraulic Filter, Glass, 10 Micron, Buna Seal, 24.65 Inch Height | CF6TEU MART MF00258505.98"3 1/2"248°F435 psi-5.98"Buna NInside Out-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAIN FILTER INC. MF0347440 V3072306 Interchange Hydraulic Filter, Glass, 10 Micron, Buna Seal, 9.13 Inch Height