MAIN FILTER INC. MF0343477 Hydraulic Filter, Stainless Steel Fiber, 20 Micron Rating, Viton Seal, 13.81 Inch Height | CF8LFW TECHNOLOGIES

MAIN FILTER INC. MF0343477 Hydraulic Filter, Stainless Steel Fiber, 20 Micron Rating, Viton Seal, 13.81 Inch Height

Item: CF8LFW Model: MF0343477
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Filter
Bottom O.d.3.032"
Filter MediaStainless Steel Fiber
Filter Rating20 µm
Height13.81"
Seal MaterialViton
Seal TypeViton
Top I.d.1.898"
Top O.d.3.032"

Product Details:

    • Repalcement SEPARATION TECHNOLOGIES

Product Variants

ProductModelTop I.d.Top O.d.HeightBottom O.d.Filter SizeCapacityFilter MediaCracking PressurePrice
MAIN FILTER INC. MF0007741 Hydraulic Filter, Stainless Steel Fiber, 20 Micron, Viton Seal, 3.66 Inch Height | CF6RLY MART MF00077410.476"1.378"3.66"1.378"--Stainless Steel Fiber--
RFQ
MAIN FILTER INC. MF0007746 Hydraulic Filter, Stainless Steel Fiber, 20 Micron Rating, Viton Seal, 3.58 Inch Height | CF6RMD MART MF00077460.87"1.752"3.58"1.752"--Stainless Steel Fiber--
RFQ
MAIN FILTER INC. MF0007751 Hydraulic Filter, Stainless Steel Fiber, 20 Micron, Viton Seal, 6.22 Inch Height | CF6RMJ MART MF00077510.87"1.752"6.22"1.752"105 sq. in.2.73gStainless Steel Fiber3045 psi-
RFQ
MAIN FILTER INC. MF0007756 Hydraulic Filter, Stainless Steel Fiber, 20 Micron Rating, Viton Seal, 5.079 Inch Height | CF6RMM MART MF00077561.346"2.362"5.079"2.362"171 sq. in.4.46gStainless Steel Fiber3045 psi-
RFQ
MAIN FILTER INC. MF0007762 Hydraulic Filter, Stainless Steel Fiber, 20 Micron Rating, Viton Seal, 7.4 Inch Height | CF6RMR MART MF00077621.347"2.362"7 2/5"2.362"257 sq. in.6.67gStainless Steel Fiber3045 psi-
RFQ
MAIN FILTER INC. MF0007768 Hydraulic Filter, Stainless Steel Fiber, 20 Micron Rating, Viton Seal, 7.12 Inch Height | CF6RMU MART MF00077681.898"3.032"7 3/25"3.032"319 sq. in.8.28gStainless Steel Fiber3045 psi-
RFQ
MAIN FILTER INC. MF0007774 Hydraulic Filter, Stainless Steel Fiber, 20 Micron, Viton Seal, 13.81 Inch Height | CF6RMX MART MF00077741.898"3.032"13.81"3.032"--Stainless Steel Fiber--
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAIN FILTER INC. MF0343477 Hydraulic Filter, Stainless Steel Fiber, 20 Micron Rating, Viton Seal, 13.81 Inch Height