MAIN FILTER INC. MF0321810 Interchange Hydraulic Filter, Glass, 5 Micron, Viton Seal, 7.63 Inch Height | CF8FLV 020330R6VG30HCSP

MAIN FILTER INC. MF0321810 020330R6VG30HCSP Interchange Hydraulic Filter, Glass, 5 Micron, Viton Seal, 7.63 Inch Height

Item: CF8FLV Model: MF0321810Cross Ref: 020330R6VG30HCSP
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Filter
Bottom I.d.1.898"
Bottom O.d.3.721"
Capacity60.81g
Cracking Pressure435 psi
Filter MediaGlass
Filter Rating5 µm
Filter Size649 sq. in.
Flow DirectionOutside In
Flow TypeOutside In
Fluid TypeHL/HM/HV/HH
Gasket MaterialViton
Height7.63"
Max. Operating Temp.248°F
Min. Operating Temp.-13°F
Seal MaterialViton
Seal TypeViton
Top O.d.3.721"

Product Details:

    • Repalcement INTERNORMEN 020330R6VG30HCSP

Product Variants

ProductModelFilter MediaTop O.d.Top I.d.Cracking PressureHeightBottom O.d.Flow DirectionFilter SizePrice
MAIN FILTER INC. MF0056924 Interchange Hydraulic Filter, Glass, 5 Micron Rating, Viton Seal, 9.291 Inch Height | CF6VQJ MART MF0056924Glass3.937"1.63"3045 psi9.291"3.937"Outside In1016 sq. in.-
RFQ
MAIN FILTER INC. MF0056925 Interchange Hydraulic Filter, Glass, 5 Micron, Viton Seal, 9.291 Inch Height | CF6VQK MART MF0056925Glass3.937"1.63"3045 psi-3.937"Outside In1016 sq. in.-
RFQ
MAIN FILTER INC. MF0057058 Interchange Hydraulic Filter, Glass, 5 Micron Rating, Viton Seal, 9.291 Inch Height | CF6VVJ MART MF0057058Glass3.937"1.63"3045 psi9.291"3.937"Outside In1016 sq. in.-
RFQ
MAIN FILTER INC. MF0057059 Interchange Hydraulic Filter, Glass, 5 Micron, Viton Seal, 9.291 Inch Height | CF6VVK MART MF0057059Glass3.937"1.63"3045 psi-3.937"Outside In1016 sq. in.-
RFQ
MAIN FILTER INC. MF0058201 Interchange Hydraulic Filter, Glass, 5 Micron, Viton Seal, 7.953 Inch Height | CF6WCN C341G06 MF0058201Glass3.11"2.008"--3.11"---
RFQ
MAIN FILTER INC. MF0058211 Interchange Hydraulic Filter, Glass, 5 Micron, Viton Seal, 12.677 Inch Height | CF6WCX C342G06 MF0058211Glass3.11"2.008"--3.11"---
RFQ
MAIN FILTER INC. MF0058221 Interchange Hydraulic Filter, Glass, 5 Micron, Viton Seal, 16.575 Inch Height | CF6WDF C343G06 MF0058221Glass3.11"2.008"--3.11"---
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAIN FILTER INC. MF0321810 020330R6VG30HCSP Interchange Hydraulic Filter, Glass, 5 Micron, Viton Seal, 7.63 Inch Height