MAIN FILTER INC. MF0318869 Interchange Hydraulic Filter, Polyester, 10 Micron, Viotn Seal, 6.81 Inch Height | CF8DVA 0240D010Y

MAIN FILTER INC. MF0318869 0240D010Y Interchange Hydraulic Filter, Polyester, 10 Micron, Viotn Seal, 6.81 Inch Height

Item: CF8DVA Model: MF0318869Cross Ref: 0240D010Y
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Filter
Bottom O.d.2.717"
Cracking Pressure435 psi
Filter MediaPolyester
Filter Rating10 µm
Flow DirectionOutside In
Flow TypeOutside In
Fluid TypeHL/HM/HV/HH
Gasket MaterialViton
Height6.81"
Max. Operating Temp.248°F
Min. Operating Temp.-13°F
Seal MaterialViton
Seal TypeViton
Top I.d.1.343"
Top O.d.2.717"

Product Details:

    • Repalcement HYDAC/HYCON 0240D010Y

Product Variants

ProductModelFilter MediaCracking PressureHeightMin. Operating Temp.Max. Operating Temp.Top I.d.Top O.d.Fluid TypePrice
MAIN FILTER INC. MF0318870 Interchange Hydraulic Filter, Polyester, 10 Micron Rating, Viotn Seal, 6.81 Inch Height | CF8DVB 0240D010YV MF0318870Polyester435 psi6.81"-13°F248°F1.343"2.717"HL/HM/HV/HH-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAIN FILTER INC. MF0318869 0240D010Y Interchange Hydraulic Filter, Polyester, 10 Micron, Viotn Seal, 6.81 Inch Height