MAIN FILTER INC. MF0316577 Spin-On Filter, Wire Mesh, 125 Micron Rating, Buna Seal, 5.748 Inch Height | CF8CZF HF985

MAIN FILTER INC. MF0316577 HF985 Spin-On Filter, Wire Mesh, 125 Micron Rating, Buna Seal, 5.748 Inch Height

Item: CF8CZF Model: MF0316577Cross Ref: HF985
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpin-On Hydraulic Filter
Bottom O.d.3.78"
Burst Pressure304.6 psi
Collapse Pressure145 psi
Cracking Pressure145 psi
Filter MediaWire Mesh
Filter Rating125 µm
Flow DirectionOutside In
Flow TypeOutside In
Fluid TypeHL/HM/HV/HH
Gasket MaterialBuna N
Height5.748"
Max. Operating Temp.248°F
Min. Operating Temp.-13°F
Seal TypeBuna N
Thread12 UNF
Thread Size1 mm
Top O.d.3.78"

Product Details:

    • Repalcement HASTINGS HF985

Product Variants

ProductModelHeightTop O.d.Bottom O.d.Burst PressureThreadFilter SizeFilter MediaCracking PressurePrice
MAIN FILTER INC. MF0301813 Interchange Spin-On Filter, Wire Mesh, 125 Micron, Buna Seal, 5.748 Inch Height | CF7ZNA HA058 MF03018135.748"3.78"3.78"304.6 psi14 BSP161 sq. in.Wire Mesh145 psi-
RFQ
MAIN FILTER INC. MF0301822 Spin-On Filter, Wire Mesh, 125 Micron Rating, Buna Seal, 7.02 Inch Height | CF7ZNK HA095 MF03018227.02"5.079"5.079"246.6 psi11 BSP350 sq. in.Wire Mesh145 psi-
RFQ
MAIN FILTER INC. MF0301833 Spin-On Filter, Wire Mesh, 125 Micron Rating, Buna Seal, 8.949 Inch Height | CF7ZNX HA611 MF03018338.949"5.079"5.079"246.6 psi11 BSP464 sq. in.Wire Mesh145 psi-
RFQ
MAIN FILTER INC. MF0304218 Spin-On Filter, Wire Mesh, 125 Micron Rating, Buna Seal, 7.02 Inch Height | CF8ABD CA160 MF03042187.02"5.079"5.079"246.6 psi11 BSP350 sq. in.Wire Mesh145 psi-
RFQ
MAIN FILTER INC. MF0304223 Spin-On Filter, Wire Mesh, 125 Micron Rating, Buna Seal, 5.748 Inch Height | CF8ABJ CA60 MF03042235.748"3.78"3.78"304.6 psi14 BSP161 sq. in.Wire Mesh145 psi-
RFQ
MAIN FILTER INC. MF0308429 Spin-On Filter, Wire Mesh, 125 Micron Rating, Buna Seal, 5.748 Inch Height | CF8BXV HF6522 MF03084295.748"3.78"3.78"304.6 psi12 UNF-Wire Mesh145 psi-
RFQ
MAIN FILTER INC. MF0308430 Interchange Spin-On Filter, Wire Mesh, 125 Micron, Buna Seal, 8.307 Inch Height | CF8BXW HF6523 MF03084308.307"3.78"3.78"304.6 psi12 UNF257 sq. in.Wire Mesh145 psi-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAIN FILTER INC. MF0316577 HF985 Spin-On Filter, Wire Mesh, 125 Micron Rating, Buna Seal, 5.748 Inch Height