MAIN FILTER INC. MF0316536 Interchange Spin-On Filter, Glass, 5 Micron, Buna Seal, 11.657 Inch Height | CF8CYN HF942

MAIN FILTER INC. MF0316536 HF942 Interchange Spin-On Filter, Glass, 5 Micron, Buna Seal, 11.657 Inch Height

Item: CF8CYN Model: MF0316536Cross Ref: HF942
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpin-On Hydraulic Filter
Bottom O.d.4.606"
Burst Pressure783 psi
Capacity58.56g
Cracking Pressure217.6 psi
Filter MediaGlass
Filter Rating5 µm
Filter Size625 sq. in.
Flow DirectionOutside In
Flow TypeOutside In
Fluid TypeHL/HM/HV/HH
Gasket MaterialBuna N
Height11.657"
Max. Operating Temp.248°F
Min. Operating Temp.-13°F
Seal TypeBuna N
Thread12 UN2B
Thread Size1.75 mm
Top O.d.4.685"

Product Details:

    • Repalcement HASTINGS HF942

Product Variants

ProductModelFilter MediaHeightTop O.d.Cracking PressureBottom O.d.Burst PressureThreadFilter SizePrice
MAIN FILTER INC. MF0016460 Interchange Spin-On Filter, Glass, 5 Micron Rating, Buna Seal, 8.945 Inch Height | CF6RVG MART MF0016460Glass8.945"3.819"290 psi3.728"1015 psi12 UN2B543 sq. in.-
RFQ
MAIN FILTER INC. MF0076531 Interchange Spin-On Filter, Glass, 5 Micron Rating, Buna Seal, 8.945 Inch Height | CF7DCY 46885 MF0076531Glass8.945"3.819"290 psi3.728"1015 psi12 UN2B543 sq. in.-
RFQ
MAIN FILTER INC. MF0076977 Interchange Spin-On Filter, Glass, 5 Micron Rating, Buna Seal, 8.945 Inch Height | CF7DEA 51496 MF0076977Glass8.945"3.819"290 psi3.728"1015 psi12 UN2B543 sq. in.-
RFQ
MAIN FILTER INC. MF0242190 Interchange Spin-On Filter, Glass, 5 Micron Rating, Buna Seal, 8.945 Inch Height | CF7TTP P6892 MF0242190Glass8.945"3.819"290 psi3.728"1015 psi12 UN2B543 sq. in.-
RFQ
MAIN FILTER INC. MF0269755 Interchange Spin-On Filter, Glass, 5 Micron Rating, Buna Seal, 8.945 Inch Height | CF7XPJ AF6885 MF0269755Glass8.945"3.819"290 psi3.728"1015 psi12 UN2B543 sq. in.-
RFQ
MAIN FILTER INC. MF0307688 Interchange Spin-On Filter, Glass, 5 Micron Rating, Buna Seal, 6.13 Inch Height | CF8BHT HF28892 MF0307688Glass6.13"3.819"290 psi3.728"1015 psi12 UN2B410 sq. in.-
RFQ
MAIN FILTER INC. MF0307734 Interchange Spin-On Filter, Glass, 5 Micron Rating, Buna Seal, 5.31 Inch Height | CF8BJL HF30008 MF0307734Glass5.31"3 3/4"145 psi3 3/4"261 psi16 UNF--
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAIN FILTER INC. MF0316536 HF942 Interchange Spin-On Filter, Glass, 5 Micron, Buna Seal, 11.657 Inch Height