MAIN FILTER INC. MF0316498 Interchange Spin-On Filter, Cellulose, 10 Micron, Buna Seal, 10.94 Inch Height | CF8CYE HF904

MAIN FILTER INC. MF0316498 HF904 Interchange Spin-On Filter, Cellulose, 10 Micron, Buna Seal, 10.94 Inch Height

Item: CF8CYE Model: MF0316498Cross Ref: HF904
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpin-On Hydraulic Filter
Bottom O.d.5.06"
Burst Pressure261 psi
Cracking Pressure72.5 psi
Filter MediaCellulose
Filter Rating10 µm
Flow DirectionOutside In
Flow TypeOutside In
Fluid TypeHL/HM/HV/HH
Gasket MaterialBuna N
Height10.94"
Max. Operating Temp.248°F
Min. Operating Temp.-13°F
Seal TypeBuna N
Thread16 UNF
Thread Size1 1/2"
Top O.d.5.06"

Product Details:

    • Repalcement HASTINGS HF904

Product Variants

ProductModelFilter MediaHeightTop O.d.Cracking PressureBottom O.d.Burst PressureThreadFilter SizePrice
MAIN FILTER INC. MF0301814 Spin-On Filter, Cellulose, 10 Micron Rating, Buna Seal, 8.307 Inch Height | CF7ZNB HA070 MF0301814Cellulose8.307"3.78"72.5 psi3.78"304.6 psi14 BSP601 sq. in.-
RFQ
MAIN FILTER INC. MF0301818 Interchange Spin-On Filter, Cellulose, 10 Micron Rating, Buna Seal, 7.02 Inch Height | CF7ZNF HA090 MF0301818Cellulose7.02"5.079"-5.079"----
RFQ
MAIN FILTER INC. MF0301823 Interchange Spin-On Filter, Cellulose, 10 Micron, Buna Seal, 8.949 Inch Height | CF7ZNL HA130 MF0301823Cellulose8.949"5.079"72.5 psi5.079"246.6 psi11 BSP1044 sq. in.-
RFQ
MAIN FILTER INC. MF0301828 Interchange Spin-On Filter, Cellulose, 10 Micron Rating, Buna Seal, 7.02 Inch Height | CF7ZNR HA162 MF0301828Cellulose7.02"5.079"72.5 psi5.079"246.6 psi-787 sq. in.-
RFQ
MAIN FILTER INC. MF0304030 Interchange Spin-On Filter, Cellulose, 10 Micron, Buna Seal, 6.94 Inch Height | CF8AAE MANITOU MF0304030Cellulose6.94"5.06"72.5 psi5.06"261 psi16 UNF536 sq. in.-
RFQ
MAIN FILTER INC. MF0304227 Spin-On Filter, Cellulose, 10 Micron Rating, Buna Seal, 8.307 Inch Height | CF8ABN CA801 MF0304227Cellulose8.307"3.78"72.5 psi3.78"304.6 psi14 BSP601 sq. in.-
RFQ
MAIN FILTER INC. MF0304230 Interchange Spin-On Filter, Cellulose, 10 Micron Rating, Buna Seal, 7.02 Inch Height | CF8ABR CAR1601 MF0304230Cellulose7.02"5.079"72.5 psi5.079"246.6 psi11 BSP743 sq. in.-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAIN FILTER INC. MF0316498 HF904 Interchange Spin-On Filter, Cellulose, 10 Micron, Buna Seal, 10.94 Inch Height