MAIN FILTER INC. MF0315433 Interchange Spin-On Filter, Glass, 40 Micron Rating, Buna Seal, 8.945 Inch Height | CF8CWH BT8852MPG

MAIN FILTER INC. MF0315433 BT8852MPG Interchange Spin-On Filter, Glass, 40 Micron Rating, Buna Seal, 8.945 Inch Height

Item: CF8CWH Model: MF0315433Cross Ref: BT8852MPG
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpin-On Hydraulic Filter
Bottom O.d.3.728"
Filter MediaGlass
Filter Rating40 µm
Height8.945"
Seal TypeBuna N
Top O.d.3.819"

Product Details:

    • Repalcement HASTINGS BT8852MPG

Product Variants

ProductModelHeightFilter MediaTop O.d.Cracking PressureMin. Operating Temp.Max. Operating Temp.Fluid TypeBottom O.d.Price
MAIN FILTER INC. MF0308439 Interchange Spin-On Filter, Glass, 40 Micron Rating, Buna Seal, 6.13 Inch Height | CF8BYD HF6556 MF03084396.13"Glass3.819"290 psi-13°F248°FHL/HM/HV/HH3.728"-
RFQ
MAIN FILTER INC. MF0308440 Interchange Spin-On Filter, Glass, 40 Micron Rating, Buna Seal, 8.945 Inch Height | CF8BYE HF6557 MF03084408.945"Glass3.819"----3.728"-
RFQ
MAIN FILTER INC. MF0308457 Interchange Spin-On Filter, Glass, 40 Micron Rating, Buna Seal, 6.13 Inch Height | CF8BYT HF6578 MF03084576.13"Glass3.819"290 psi-13°F248°FHL/HM/HV/HH3.728"-
RFQ
MAIN FILTER INC. MF0316461 Interchange Spin-On Filter, Glass, 40 Micron Rating, Buna Seal, 6.13 Inch Height | CF8CXQ HF863 MF03164616.13"Glass3.819"290 psi-13°F248°FHL/HM/HV/HH3.728"-
RFQ
MAIN FILTER INC. MF0316462 Interchange Spin-On Filter, Glass, 40 Micron, Buna Seal, 8.945 Inch Height | CF8CXR HF864 MF03164628.945"Glass3.819"----3.728"-
RFQ
MAIN FILTER INC. MF0316474 Interchange Spin-On Filter, Glass, 40 Micron Rating, Buna Seal, 6.13 Inch Height | CF8CXY HF876 MF03164746.13"Glass3.819"290 psi-13°F248°FHL/HM/HV/HH3.728"-
RFQ
MAIN FILTER INC. MF0326384 Interchange Spin-On Filter, Glass, 40 Micron Rating, Buna Seal, 6.13 Inch Height | CF8FRD L454 MF03263846.13"Glass3.819"290 psi-13°F248°FHL/HM/HV/HH3.728"-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAIN FILTER INC. MF0315433 BT8852MPG Interchange Spin-On Filter, Glass, 40 Micron Rating, Buna Seal, 8.945 Inch Height