MAIN FILTER INC. MF0314242 Interchange Spin-On Filter, Cellulose, 20 Micron Rating, Buna Seal, 6.94 Inch Height | CF8CVV GP34

MAIN FILTER INC. MF0314242 GP34 Interchange Spin-On Filter, Cellulose, 20 Micron Rating, Buna Seal, 6.94 Inch Height

Item: CF8CVV Model: MF0314242Cross Ref: GP34
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpin-On Hydraulic Filter
Bottom O.d.5.06"
Burst Pressure261 psi
Capacity21.42g
Collapse Pressure72.5 psi
Cracking Pressure72.5 psi
Filter MediaCellulose
Filter Rating20 µm
Filter Size536 sq. in.
Flow DirectionOutside In
Flow TypeOutside In
Fluid TypeHL/HM/HV/HH
Gasket MaterialBuna N
Height6.94"
Max. Operating Temp.248°F
Min. Operating Temp.-13°F
Seal TypeBuna N
Thread16 UNF
Thread Size1 1/2"
Top O.d.5.06"

Product Details:

    • Repalcement GONHER GP34

Product Variants

ProductModelHeightTop O.d.Cracking PressureBottom O.d.Burst PressureThreadFilter SizeCapacityPrice
MAIN FILTER INC. MF0095167 Interchange Spin-On Filter, Cellulose, 20 Micron, Buna Seal, 5.38 Inch Height | CF7EEZ 925947 MF00951675.38"3 3/4"72 psi3 3/4"304 psi12 UNF---
RFQ
MAIN FILTER INC. MF0301815 Interchange Spin-On Filter, Cellulose, 20 Micron, Buna Seal, 8.307 Inch Height | CF7ZNC HA071 MF03018158.307"3.78"72.5 psi3.78"304.6 psi14 BSP601 sq. in.24.03g-
RFQ
MAIN FILTER INC. MF0301817 Interchange Spin-On Filter, Cellulose, 20 Micron, Buna Seal, 5.748 Inch Height | CF7ZNE HA081 MF03018175.748"3.78"72.5 psi3.78"304.6 psi14 BSP---
RFQ
MAIN FILTER INC. MF0301819 Interchange Spin-On Filter, Cellulose, 20 Micron, Buna Seal, 7.02 Inch Height | CF7ZNG HA091 MF03018197.02"5.079"-5.079"-----
RFQ
MAIN FILTER INC. MF0301824 Spin-On Filter, Cellulose, 20 Micron Rating, Buna Seal, 8.949 Inch Height | CF7ZNM HA131 MF03018248.949"5.079"72.5 psi5.079"246.6 psi11 BSP1044 sq. in.41.74g-
RFQ
MAIN FILTER INC. MF0304221 Interchange Spin-On Filter, Cellulose, 20 Micron, Buna Seal, 7.02 Inch Height | CF8ABG CA1603 MF03042217.02"5.079"-5.079"-----
RFQ
MAIN FILTER INC. MF0304226 Interchange Spin-On Filter, Cellulose, 20 Micron, Buna Seal, 5.748 Inch Height | CF8ABM CA603 MF03042265.748"3.78"72.5 psi3.78"304.6 psi14 BSP---
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAIN FILTER INC. MF0314242 GP34 Interchange Spin-On Filter, Cellulose, 20 Micron Rating, Buna Seal, 6.94 Inch Height