MAIN FILTER INC. MF0306657 Hydraulic Filter, Stainless Steel Fiber, 5 Micron Rating, Viton Seal, 3.58 Inch Height | CF8BCD MART

MAIN FILTER INC. MF0306657 Hydraulic Filter, Stainless Steel Fiber, 5 Micron Rating, Viton Seal, 3.58 Inch Height

Item: CF8BCD Model: MF0306657
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Filter
Bottom O.d.1.752"
Filter MediaStainless Steel Fiber
Filter Rating5 µm
Height3.58"
Seal MaterialViton
Seal TypeViton
Top I.d.0.87"
Top O.d.1.752"

Product Details:

    • Repalcement FILTER MART

Product Variants

ProductModelHeightTop O.d.Cracking PressureBottom O.d.Filter SizeCapacityFilter MediaTop I.d.Price
MAIN FILTER INC. MF0060018 Hydraulic Filter, Stainless Steel Fiber, 5 Micron Rating, Viton Seal, 6.22 Inch Height | CF6YEY DHD110A05B MF00600186.22"1.752"3045 psi1.752"105 sq. in.2.73gStainless Steel Fiber0.87"-
RFQ
MAIN FILTER INC. MF0060379 Hydraulic Filter, Stainless Steel Fiber, 5 Micron, Viton Seal, 3.58 Inch Height | CF6YTU DHD60A05B MF00603793.58"1.752"-1.752"--Stainless Steel Fiber0.87"-
RFQ
MAIN FILTER INC. MF0306507 Hydraulic Filter, Stainless Steel Fiber, 5 Micron, Viton Seal, 6.22 Inch Height | CF8AZB MART MF03065076.22"1.752"3045 psi1.752"105 sq. in.2.73gStainless Steel Fiber0.87"-
RFQ
MAIN FILTER INC. MF0597651 Hydraulic Filter, Stainless Steel Fiber, 5 Micron Rating, Viton Seal, 6.22 Inch Height | CG3FXZ D34B05AV MF05976516.22"1.752"3045 psi1.752"105 sq. in.2.73gStainless Steel Fiber0.87"-
RFQ
MAIN FILTER INC. MF0598010 Hydraulic Filter, Stainless Steel Fiber, 5 Micron Rating, Viton Seal, 3.58 Inch Height | CG3GGB D44C05AV MF05980103.58"1.752"-1.752"--Stainless Steel Fiber0.87"-
RFQ
MAIN FILTER INC. MF0603055 Hydraulic Filter, Stainless Steel Fiber, 5 Micron, Viton Seal, 2.48 Inch Height | CG3KQA R02E05AV MF06030552 12/25"1.63"435 psi1.63"18 sq. in.0.47gStainless Steel Fiber--
RFQ
MAIN FILTER INC. MF0606669 Hydraulic Filter, Stainless Steel Fiber, 5 Micron Rating, Viton Seal, 6.22 Inch Height | CG3NPQ FILTERS MF06066696.22"1.752"3045 psi1.752"105 sq. in.2.73gStainless Steel Fiber0.87"-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAIN FILTER INC. MF0306657 Hydraulic Filter, Stainless Steel Fiber, 5 Micron Rating, Viton Seal, 3.58 Inch Height